Add More Items
View All Quick Selects
Below you can add an image for 'Motor Control Starters, Etc - Drives & Accessories' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton 9000X Remote Mounting Kit, 9000X, Keypad Remote Mounting Kit
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$273.15
Each
DC1 IP20 240V 3PH In/3PH Out 3HP, 10.5A Enh FW
$556.90
Powerxl DG1 Af Drive, 5.5 KW 7.5 HP CT 3-Phase 50/60 HZ 25A Output IP21/Type 1 Enclosure FR2 LCD Display Internal Emc Filter &Amp; DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP &Amp; Rtu Ports 2 Expansion Slots Brake Chopper
$1,681.62
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 0.75 KW 1 HP CT 3PH 50/60 HZ 2.2A Output IP21/Type 1 FR1 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
$1,130.58
Eaton Powerxl Series DG1 Drive, 480V FR1 , N1, 7.5HP (12A) VT W/ BC.
$1,746.73
Eaton Powerxl DG1 Standard Cover, Standard Keypad
$183.45
Eaton Powerxl DG1 Remote Keypad Kit, Remote Keypad Kit
$130.48
Eaton SVX Local/Remote Keypad Control Panel, SVX, Local/Remote Keypad SVX9000 Control Panel, 230 V
$424.60
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version, AA Software Design Series, Emc Filter, FS3 Frame, 380-480V, 460V, IP20 Enclosure Rating, 5 HP, 9A Output, 11.5A Input, Three-Phase In, Three-Phase Out
$894.13
Contactor 3P FVNR 12A Frame B 1NO 110/50 120/60 CO
Nacogdoches Availability: In Stock
$275.99
Contactor Accessory Front Aux Seq A Frame B-C 4no
$75.74
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 11 KW 15 HP CT 3PH 50/60 HZ 23A Output IP21/Type 1 FR3 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
Total Availability: Out of Stock
$2,224.38
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 7.5 KW 10 HP CT 3PH 50/60 HZ 16A Output IP21/Type 1 Enclosure FR3 LCD Display Internal Emc Filter and DC Choke Ethernet, RS-485
$1,913.68
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 3 KW 5 HP CT 3PH 50/60 HZ 7.6A Output IP21/Type 1 FR2 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
$1,608.97
Eaton DC-1 Drive, IP20 240V 1PH In/3PH Out 3HP, 10.5A Enh FW
$565.51
Eaton Powerxl DC1 Series Drives, IP20 240V 1PH In/3PH Out 5HP, 15A Enh FW
$939.83
Eaton Powerxl DC1 Series Adjustable Frequency Drives, IP20 240V 3PH In/3PH Out 10HP, 30A Enh FW
$1,477.54
DC1 IP66 480V In/460V Out 1HP, 2.2A Disconnect Enh FW
$686.15
Eaton Powerxl DC1 Series Adjustable Frequency Drives Low Voltage, IP20 480V In/460V Out 3HP, 5.8A Enh FW
$638.01
Eaton DC1 Device Series Variable Frequency Drives, IP20 480V In/460V Out 5HP, 9.5A Enh FW
$800.88
20
Popularity
Default