Add More Items
View All Quick Selects
Below you can add an image for 'Fuses & Fuse Accy - Small Dimension Fuses' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Gma 1A Buss Fuse, 1-R
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$2.93
Each
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 5 A, 125 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
$2.14
Eaton Agc Series Fast-Acting Fuse, 1A, R
$1.43
Eaton MDL Series Time-Delay Fuse, 4A, 250 Vac, 32 VDC (Self Certified)
Eaton Abc Series Fast-Acting Fuse, 30A, 250 Vac, 125 VDC, 32 Vac (Self Certified), R
$1.95
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 5 A, 600 V Ac, Fiber (Tube);Brass (End Cap) Material, Ferrule Terminal, 0.41 In Diameter, 1.38 In Overall Length, 0.02 LB
$20.89
Fuse, Time Delay Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 1 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 0.5 In Overall Length
$3.32
Fuse, Time Delay Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 2 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 0.5 In Overall Length
$2.22
Fuse, Time Delay Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 5 A, 125 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 0.5 In Overall Length
Nacogdoches Availability: Out Of Stock
Buss Small Dimension Fuse
$1.47
$4.29
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 10 A, 125 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
$2.19
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 2 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
Fuse, Time Delay Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 3 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 0.5 In Overall Length
00051712642958|0051712|051712642958|05171264295|64295|GMC 4 R|GMC4R|GMC-4-R|GMC 4A Buss Fuse|Bussman GMC 4 R|Bussman GMC4R|Bussman GMC-4-R|Bussmann Division GMC 4 R|Bussmann Division GMC4R|Bussmann Division GMC-4-R|Bussmann GMC 4 R|Bussmann GMC4R|Bussmann GMC-4-R|Cooper Bussmann GMC 4 R|Cooper Bussmann GMC4R|Cooper Bussmann GMC-4-R|Cooper Bussmann North America Elect GMC 4 R|Cooper Bussmann North America Elect GMC4R|Cooper Bussmann North America Elect GMC-4-R|Eaton Busmann GMC 4 R|Eaton Busmann GMC4R|Eaton
Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule End Connection, 4 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.01 LB
$1.69
00051712643016|0051712|051712643016|05171264301|64301|GMC 6 R|GMC6R|GMC-6-R|GMC 6A Buss Fuse|Bussman GMC 6 R|Bussman GMC6R|Bussman GMC-6-R|Bussmann Division GMC 6 R|Bussmann Division GMC6R|Bussmann Division GMC-6-R|Bussmann GMC 6 R|Bussmann GMC6R|Bussmann GMC-6-R|Cooper Bussmann GMC 6 R|Cooper Bussmann GMC6R|Cooper Bussmann GMC-6-R|Cooper Bussmann North America Elect GMC 6 R|Cooper Bussmann North America Elect GMC6R|Cooper Bussmann North America Elect GMC-6-R|Eaton Busmann GMC 6 R|Eaton Busmann GMC6R|Eaton
$2.26
Electronic Fuse, Glass Tube Type; 1-1/4 Inch; Ul 248-14, Csa, Ce Approval; 250 Volt Ac Voltage Rating; 1/4 Inch Diameter; 200 Amp At 250 Volt Ac, 10000 Amp At 125 Volt Ac Interrupting Rating; 8 Amp Current Rating; Ferrule Terminal Type
$4.06
Eaton Agc Series Fast-Acting Fuse 2.5A, 250 Vac, 32 VDC (Self Certified), Agc-2-1-2-R
$1.65
Eaton Agc Series Fast-Acting Fuse .5A, 250 Vac, 32 VDC (Self Certified), Agc-1-2-R
$1.48
20
Popularity
Default