Add More Items
View All Quick Selects
Below you can add an image for 'Halogen Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Gel Q1500T3/CL-240 23830 Quartz L
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$23.56
Each
Halogen Lamp, T3 Shape, 3000 K, 10550 LM Brightness (Lumens), 500 W, 130 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.31 In Diameter, 2.25 In Length, 0.03 LB
$3.71
Halogen Double Ended Halogen Lamp, Designation: 500T3Q/CL, 120 V, 500 WTT, T3 Shape, R7S Double Ended Base, Clear, C-8 Filament, 1500 HR, Lumens: 9500 LM Initial, 4-11/16 In Length, 3/8 In Diameter
$2.99
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 1500WATT 240V
$5.82
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 500WATT 130volt
$15.40
Quartz Lamp, 3000 K, 11100 LM Brightness (Lumens), 500 W, 120 V, 2000 H Average Life, R7S Base, Non Dimmable, 4.5 In Width, 1.5 In Height, 5 In Length, 0.4 LB
$15.74
Halogen Lamp, 3500 H Average Life, E26 (Medium Screw) Base Type, 1600 LM Brightness (Lumens), Soft White Finish, 1 PK;60 Ca Package Quantity, BT15 Shape, 120 V Voltage Rating, 100 W Wattage, Not Dimmable
Total Availability: Out of Stock
$14.20
Tungsten Halogen Single End Super Q Clear Finish Mini Can 250WATT 130volt
$38.75
Tungsten Halogen Tru Aim MR16 Titan Axial Filament Uv Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50WATT 12VOLT Flood Beam
$4.49
Ge, 25482, 50 WTT, 12 V, 890 LM, 2900 KV, 2 In Diameter, 1.875 In Length, 2-Pin (GX5.3) Base, 2000 HR Average Life
$3.67
Halogen Bi Pin Lamp, Designation: 35T4/CL/G8, 120 V, 35 WTT, T4 Shape, G8 Bi Pin G8 Base, Clear, CC-2V Filament, 2000 HR, Lumens: 380 LM Initial, 1-13/16 In Length, 1/2 In Diameter
$6.82
Halogen Lamp, T3 Shape, 35800 LM Brightness (Lumens), 1500 W, 240 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.37 In Diameter, 6.25 In Length, 0.09 LB
$9.76
Ge, 120 V, 2400 LM, 2950 KV, 3.125 In, Recessed Single Contact (R7S) Base, 150 WTT, 1500 HR Average Life
Nacogdoches Availability: In Stock
$17.00
Halogen Lamp, T3 Shape, 2950 K, 5950 LM Brightness (Lumens), 300 W, 130 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.31 In Diameter, 2.25 In Length, 0.03 LB
Q50GU10/FL/CD3 120
$32.85
Halogen Single Ended Lamp, Designation: 100Q/CL/MC, 120 V, 100 WTT, T4 Shape, E11 Mini Cand Base, Clear, CC-8 Filament, 2000 HR, Lumens: 1700 LM Initial, 2-11/16 In Length, 1/2 In Diameter
$6.16
Halogen Single Ended Lamp, Designation: 50Q/CL/MC, 120 V, 50 WTT, T4 Shape, E11 Mini Cand Base, Clear, CC-2V Filament, 2000 HR, Lumens: 750 LM Initial, 2-5/8 In Length, 1/2 In Diameter
$6.12
Halogen Single Ended Lamp, Designation: 35Q/CL/MC, 120 V, 35 WTT, T4 Shape, E11 Mini Cand Base, Clear, CC-2V Filament, 2000 HR, Lumens: 380 LM Initial, 2-5/8 In Length, 1/2 In Diameter
$6.62
Halogen Bi Pin Lamp, Designation: 20T4/CL/G8, 120 V, 20 WTT, T4 Shape, G8 Bi Pin G8 Base, Clear, CC-2V Filament, 2000 HR, Lumens: 180 LM Initial, 1-13/16 In Length, 1/2 In Diameter
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 100WATT 120volt
$3.00
20
Popularity
Default