Add More Items
View All Quick Selects
Below you can add an image for 'Builders Products - Chimes, Intercoms, Xfrmers, Vacs, Etc.' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Signaling Transformer, 120 V Ac, 8/16/24 V, 10/10/20 Va, 50/60 HZ, Surface Mount, 2-1/2 In Length, 2-1/4 In Width, 2-1/8 In Height, 0.95 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$30.53
Each
Signaling Transformer, 120 V Ac, 24 V Ac, 40 Va, 50/60 HZ, Surface Mount, 2-15/16 In Length, 2-1/4 In Width, 2-1/8 In Height, 1.55 LB/Ea
$35.50
Transformer, 16 V, 10 Va, Lock-Mount;Wall-Mount, 1.775 In Length, 2.312 In Width, 2.312 In Height, 0.16 LB/Ea
$24.25
White, 16 Vac Chime Kit With 10 Va Transformer, 1 Lighted Pushbutton, and 1 Unlighted Pushbutton. Ideal For Homes, Apartments and Offices.
$59.60
Builder Chimes Kit, Non-Illuminated Pushbutton, White, 0.625 A, 16 V Ac, 2 In Length, 7-1/4 In Width, 4-3/8 In Height, 1.9 LB/Ea
Nacogdoches Availability: Out Of Stock
$20.82
Chime, 2 Lighted Pushbutton, 1 Standard Transformer
$27.72
Transformer, 16 V, 30 Va, Lock-Mount;Wall-Mount, 2.54 In Length, 2.19 In Width, 2.65 In Height, 0.33 LB/Ea
$30.68
Pushbutton, Satin Nickel Stucco Lighted
$13.00
Builder Chimes Kit, 1 Unlighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 In Length, 9 In Width, 5 In Height, Screw Mount, Wired, 1.9 LB
$24.57
Builder Chimes Kit, Lighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 In Length, 9 In Width, 5 In Height, Screw Mount, Wired, 0.0800 LB/Ea
$26.44
Signaling Transformer, 120 V Ac, 6/12/18 V Ac, 10/15/15 Va, 50/60 HZ, Surface Mount, 2-1/2 In Length, 2-1/4 In Width, 2-1/8 In Height, 0.95 LB/Ea
$27.90
Builder Chimes Kit, Illuminated Pushbutton, White, 0.625 A, 16 V Ac, 1.9 LB/Ea
$24.85
Pushbutton, Oil-Rubbed Bronze - Lighted
$28.00
Signaling Transformer, 120 V Ac, 8/16/24 V, 20/30/30 Va, 50/60 HZ, Surface Mount, 2-15/16 In Length, 2-1/4 In Width, 2-1/8 In Height, 1.45 LB/Ea
$35.18
Safety Transformer, Beige, 120 V Ac, 12 V Ac;13 V Ac, 300 W, 60 HZ, Bracket Mount, 5-1/4 In Length, 4-1/2 In Width, 7-1/4 In Height, 11.3 LB/Ea
$205.96
Safety Transformer, 120 V Ac, 12 V Ac;13 V Ac, 100 W, 60 HZ, Bracket Mount, 5-1/4 In Length, 4-1/2 In Width, 7-1/4 In Height, 6.5 LB/Ea
$130.31
Low Volt Pushbutton
$7.71
Pushbutton, Oil-Rubbed Bronze Stucco Lighted
Transformer 20-20-30VA 120V to 8-16-24V
$51.33
Signaling Transformer, Plastic;Metal (Box) Material, 120 V Ac, 16 V, 20/30/30 Va, 2-13/32 In Length, 2-7/32 In Height, 1.7 LB
$47.26
20
Popularity
Default