Add More Items
View All Quick Selects
Below you can add an image for 'Line Construction Mat'L - Ground Rods & Grounding Systems' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1/0 Awg Conductor Size, 0.13 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$377.54
Per 100
Ground Rod, 8 FT Overall Length, Copper Bonded Steel, 0.56 In Diameter, 6.8 LB
$2,384.00
Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.65 In Overall Width, 1.4 In Overall Height, 1/2 to 1 In Ips Size, #2 Awg Conductor Size, 0.24 LB
$481.02
Ground Clamp, 3.6 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.75 In Overall Width, 1.69 In Overall Height, 1-1/4 to 2 In Ips Size, #2 Awg Conductor Size, 0.45 LB
$1,104.61
Ground Rod, Copper Bonded Steel, 0.56 In Overall Width, 6 FT Overall Height, 5.0899 LB
$2,314.00
Ground Clamp, Copper Material, #14 to #6 Awg Conductor Size, 0.3 LB
$1,647.90
Ground Rod, Steel, 0.631 In Overall Width, 8 FT Overall Height, 7.6299 LB
$1,880.00
Welding Material, Copper Oxide/Aluminum
$17.96
Each
Ground Rod, Steel, 0.631 In Overall Width, 6 FT Overall Height, 5.4599 LB
$1,930.00
Ground Rod, Copper Bonded Steel, 0.681 In Overall Width, 10 FT Overall Height, 12.3999 LB
$4,542.00
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size
Nacogdoches Availability: Out Of Stock
$23.04
Welding Material, Copper Oxide/Aluminum, 0.25 LB
$18.40
Ground Clamp, 6.35 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.97 In Overall Width, 3.75 In Overall Height, 2-1/2 to 4 In Ips Size, #2 Awg Conductor Size, 1.0499 LB
$4,352.40
Ground Clamp, 8.3 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 1.25 In Overall Width, 4 In Overall Height, 4-1/2 to 6 In Ips Size, #2 Awg Conductor Size, 2.02 LB
$8,633.71
Combo Green Ground, 0.5 LB
$13.78
Grounding Pigtail, 8 In Overall Length, #12 Awg Conductor Size, 0.03 LB
$72.54
Peco Fasteners 10-32 X 1/2 Green Grounding Screw Type"F" 100 Per Jar
$15.98
Ground Rod Clamp, 2-1/8 In Overall Length, Copper (Conductor) Material, 29/32 In Overall Width, 5/8 In Rod Size, 0.1025 LB
$401.29
Ground Rod Clamp, 0.5 In Overall Length, Silicon Bronze (Body;Screw) Material, 1/2 In Rod Size, #2 Awg Conductor Size, 0.11 LB
$722.46
Ground Clamp, 2.281 In Overall Length, Silicon Bronze (Body) Material, 0.714 In Overall Width, 1.382 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #10 to #2 Awg Conductor Size, 0.31 LB
$1,278.76
20
Popularity
Default