16500 - Porc Keyless Receptacle

Epco

  • $3.95 (Each)
  • $3.95 (Each)

  • $189.55 (Per 48)

  • $394.90 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16500
Manufacturer
Epco
Manufacturer's Part Number
16500
Description
Porc Keyless Receptacle
Porcelain Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, Uv Resistant, 3.25/4 In Dia Box Mount, 0.68 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
780321165007 / 00780321165007
Weight per unit
0.6875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.95 (Each)
Carton
$3.95 (Each)
Standard Packaging
$189.55 (Per 48)
Resources
Images
 
 
16500 - Small Image
 
16500 - Large Image
 
16500 - Large Image
Brochures
 
 
16500 - Brochure
Other Links
 
 
16500 - Other
Attachments
 
 
16500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Porcelain
Terminal Type
Screw
Lamp Type
Incandescent
Material, Color, and Finish
Base Type
Medium
Descriptions
Description
PORC KEYLESS RECEPTACLE
Product Type
Porcelain Lamp Holder
Long Description
Porcelain Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, UV Resistant, 3.25/4 in Dia Box Mount, 0.68 lb
Features
EPCO's UV resistant Porcelain Lamp Holders are ideal for Commercial, Industrial, Residential and Agricultural Lighting Applications.
Short Description
Porcelain Lamp Holder, Porcelain, UV Resistant, Keyless
Special Features
UV Resistant Lamp Holders will not Fade or Discolor
extra long description
EPCO 16500 PORC LP HDR KYLS
Additional Information
Resistance Properties
UV Resistant
Mounting Type
3.25/4 in Dia Box Mount
Standards Met
Ul Listed
package quantity
1 BX;48 CA
Manufacturer Information
Brand
Epco
Manufacturers Part Number
16500
GTIN
00780321165007
UPC
780321165007
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Lamp Holders
Packaging
Weight
0.68 lb
Weight per each
0.6875
Carton
1
Package
48
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Agricultural Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat