Add More Items
View All Quick Selects
Below you can add an image for 'Lighting Lampholders' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$393.31
Per 100
Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, T8/T12 Lamp Size, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.67 In Height, 1.25 In Width
$299.02
Epco, Lamp Holder, Keyless, Base: Medium Base, Material: Porcelain, Mounting: Box Mount, Number Of Terminals: 4, Screw Material: Brass
$394.90
Lampholder, Medium Base, Incandescent Lamp, 2 In Lamp Size, 250 V Ac, 660 W, Phenolic Material, Black, Ceiling Mount;Wall Mount, 2 In Height, 1.44 In Length, 0.1 LB
$559.76
Lampholder, Mogul Base, Incandescent Lamp, 600 V, 1500 W, Porcelain Material, White, Screw Terminal, 2.56 In Height, 2.13 In (Dia.) Width, 0.51 LB
$19.59
Each
Lampholder, Medium Base, Incandescent Lamp, Die-Cast Aluminum, White, Corrosion Resistant, Ceiling Mount;Wall Mount, 6 In Length, 0.4 LB
$395.10
Fluorescent Lampholder, Plunger Base, T12 Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 2.31 In Height, 1.44 In Width
$977.17
$1,028.83
Fluorescent Lampholder, Plunger Base, Slimline Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.73 In Height, 1.31 In Width
$524.22
Fluorescent Lampholder, Plunger Base, Slimline Fluorescent Lamp, 1000 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.73 In Height, 1.31 In Width
$559.16
Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 2.03 In Height, 1.35 In Width
$291.46
Fixture Socket, Medium Base, Incandescent Lamp, 250 V Ac, 660 W, Metal Material, Screw Terminal, Heat and Impact-Resistant, Lamp Stem Mount;Bracket Mount, 1.9 In Height, 1.38 In Width
$7.64
Plastic Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, Uv Resistant, 3.25/4 In Dia Box Mount, 0.22 LB
$364.00
Plastic Lamp Holder, Medium Base, Incandescent Lamp, Uv Resistant, Pull Chain Connection, 0.27 LB
$660.00
Keyless Plastic Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Residential;Utility Rooms Application, Medium Base Type, White, Made In Usa, Aluminum (Screwshell);Plastic;Stainless Steel (Mounting Screw) Material, Screw Mount Mounting Type, 1 CT;108 PK Package Quantity, Uv Resistant Will Not Fade or Discolor Special Features, Ul E309529 Standards Met, Screw Terminal Type
Nacogdoches Availability: Out Of Stock
$3.02
Keyless Porcelain Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Residential;Utility Rooms Application, E26 (Medium) Base Type, White, Made In Usa, Nickel Plated Brass (Screwshell);Stainless Steel (Mounting Screw) Material, Screw Mount Mounting Type, 1 CT;50 PK Package Quantity, Ul Listed, Screw Terminal Type
$3.10
Metal Cage, Made In Usa
$5.54
Traditional Gray Lampholder, 75-150 Watt Par 38 Lamps
$449.26
Keyless LMPHLDR 4 Terminal Screws
$2.59
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V Ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 In Height, 1.25 In Length, 1.375 In (Dia.) Width, 0.75 In Depth, 0.04 LB
$2.57
20
Popularity
Default