PAR1W - Outdoor Lampholder White

Legrand-Pass & Seymour

  • $3.95 (Each)
  • $3.95 (Each)

  • $47.41 (Per 12)

  • $395.10 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PAR1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PAR1W
Description
Outdoor Lampholder White
Lampholder, Medium Base, Incandescent Lamp, Die-Cast Aluminum, White, Corrosion Resistant, Ceiling Mount;Wall Mount, 6 In Length, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
785007254877 / 00785007254877
Weight per unit
0.3967 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.95 (Each)
Carton
$3.95 (Each)
Standard Packaging
$47.41 (Per 12)
Resources
Images
 
 
PAR1W - Small Image
 
PAR1W - Large Image
 
PAR1W - Large Image
Attachments
 
 
PAR1W - Specification Sheet
Other Links
 
 
PAR1W - Other
 
PAR1W - Other
 
PAR1W - Other
Brochures
 
 
PAR1W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Material
Die-Cast Aluminum
insulation
Lampholder
Material, Color, and Finish
Base Type
Medium
Color
White
Dimensions and Weight
Length
6 in
Size
6"
Descriptions
Product Type
Lampholder
Long Description
Lampholder, Medium Base, Incandescent Lamp, Die-Cast Aluminum, White, Corrosion Resistant, Ceiling Mount;Wall Mount, 6 in Length, 0.4 lb
Short Description
Lampholder, Die-Cast Aluminum, White
Special Features
Corrosion-Resistant Finish;Seal Gasket Included
Construction
Weatherproof
extra long description
P&S PAR1W OUTDOOR LAMPHOLDER WHITE
Description
OUTDOOR LAMPHOLDER WHITE
Additional Information
Resistance Properties
Corrosion Resistant
Mounting Type
Ceiling Mount;Wall Mount
Standards Met
ECCN:EAR99
package quantity
12 CT
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PAR1W
sub brand
Pass & Seymour
GTIN
00785007254877
UPC
785007254877
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Outdoor Lampholder
Packaging
Weight
0.4 lb
Weight per each
0.3967
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
Mounting
CEILING, WALL
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat