300M130VPK6130 - 300W 130V PS30 Med Base Clear Incand Lamp

Ge Current, A Daintree Company

  • $7.74 (Each)
  • $7.74 (Each)

  • $46.44 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
300M130VPK6130
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
300M/130V-PK6
Description
300W 130V PS30 Med Base Clear Incand Lamp
Ge Crystal Clear 300/266 Watt PS25 1-Pack
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168737883 / 00043168737883
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.74 (Each)
Standard Packaging
$46.44 (Per 6)
Resources
Images
 
 
300M130VPK6130 - Small Image
 
300M130VPK6130 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.0
Wattage
300.0
Material, Color, and Finish
Color
Clear
Finish
Clear
Dimensions and Weight
Diameter
3.125
Length
6.93
Descriptions
Description
300W 130V PS30 MED BASE CLEAR INCAND LAMP
Product Type
73788 Incandescent Lamps
extra long description
GEL 300M/130V-PK6 73788 INCANDESCEN
Long Description
GE crystal clear 300/266 watt PS25 1-pack
Additional Information
lumens
6120.0
average life
750.0
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
300M/130V-PK6
Brand
GE Current
GTIN
00043168737883
UPC
043168737883
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.21
Carton
1
Package
6
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat