Add More Items
View All Quick Selects
Below you can add an image for 'Incandescent Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ge, 250R40/1 6PK, 250 WTT, 120 V, 2200 LM, 5 In Diameter, 6.56 In Length, Medium Screw (E26) Base, 5000 HR Average Life
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$12.36
Each
Ge, 15T6, 15 WTT, 145 V, 102 LM, 0.75 In Diameter, 36 In Length, Candelabra Screw (E12) Base, 1500 HR Average Life
Nacogdoches Availability: Out Of Stock
$6.35
A-Line Incandescent Lamp, 2800 K, 3405 LM Brightness (Lumens), 200 W, 120.1 V, Soft White, CC-8 Filament, 750 H Average Life, Medium Screw-In Base, Non Dimmable, 2.625 In Diameter, 5.37 In Length, 0.2 LB
$3.42
Ge Appliance 20 Watt T6.5 1-Pack
$5.64
Ge Arcstream PS35
$16.58
Ge Crystal Clear 300/266 Watt PS25 1-Pack
$7.74
A-Line Incandescent Lamp, 2950 K, 6120 LM Brightness (Lumens), 300 W, 130 V, Inside Frost, CC-8 Filament, 750 H Average Life, Medium Base, Non Dimmable, 3.125 In Diameter, 6.93 In Length, 0.22 LB
$11.21
Ge A15
$1.70
A-Line Incandescent Lamp, 300 LM Brightness (Lumens), 40 W, 130 V, Clear, 1500 H Average Life, Medium Base, Non Dimmable, 0.08 LB
$0.96
Incandescent Indicator & Sign Lamp, Designation: 15T6/145V, 145 V, 15 WTT, T6 Shape, E12 Candelabra Base, Clear, C-5A Filament, 2000 HR, Lumens: 90 LM Initial, 3-5/8 In Length, 3/4 In Diameter
$1.68
Incandescent A21 Bulb Shape Traffic Signal Clear Medium Brass Base 116WATT 130volt
$3.19
Incandescent T7 Bulb Shape Clear Finish Intermediate Base 15WATT120VOLT Blister Pack 12BULBS Per Package 1BULBS Per Package
$4.72
Incandescent A21 Bulb Shape Recessed Ceiling Standard Coat Medium Aluminum Base 200WATT 130volt
$5.14
Incandescent T6.5 Bulb Shape Exit Light Inside Frost Double Contact Bayonet Base 20WATT 120volt
$10.70
Incandescent T6.5 Bulb Shape Exit Light Inside Frost Intermediate Base 20WATT 120volt
$10.31
Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base 250WATT 120VOLT Retail Pack
$8.34
Incandescent B10 DCor Bulb Shape Bent Tip Clear Finish Candelabra Base 25WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$1.16
Incandescent T6.5 Bulb Shape Clear Finish Intermediate Base 25WATT120VOLT Blister Pack 6BULBS Per Case 1BULB Per Package
$3.48
Incandescent PS30 Bulb Shape Clear Finish Medium Aluminum Base 300WATT130VOLT 60BULBS Per Case 1BULB Per Package
$18.23
Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300WATT 130VOLT 60BULBS Per Case 1BULBS Per Package
$19.30
20
Popularity
Default