20T6.5IF - 20W 120V T6.5 Inter Base Frosted Exit Lamp

Sylvania

  • $10.31 (Each)
  • $10.31 (Each)

  • $618.60 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20T6.5IF
Manufacturer
Sylvania
Manufacturer's Part Number
20T6.5/IF-120V/18143
Description
20W 120V T6.5 Inter Base Frosted Exit Lamp
Incandescent T6.5 Bulb Shape Exit Light Inside Frost Intermediate Base 20WATT 120volt
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Tubular T Shape L Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135181436 / 00046135181436
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.31 (Each)
Standard Packaging
$618.60 (Per 60)
Resources
Images
 
 
20T6.5IF - Small Image
 
20T6.5IF - Large Image
Attachments
 
 
20T6.5IF - Specification Sheet
Other Links
 
 
20T6.5IF - Other
 
20T6.5IF - Other
Tech Bulletins
 
 
20T6.5IF - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
Incandescent
Wattage
20
Shape
T20
Material, Color, and Finish
color rendering index (cri)
100
Finish
Inside Frost
color temperature
2850
Descriptions
Product Type
20T65IF 120V 60/CS 1/Sku
Description
20W 120V T6.5 INTER BASE FROSTED EXIT LAMP
extra long description
SYL 20T6.5/IF-120V/18143 20T65IF 12
Long Description
Incandescent T6.5 Bulb Shape Exit Light Inside Frost Intermediate Base 20Watt 120Volt
Additional Information
average life
10000
Base
Intermediate
Voltage
120.00 V
lumens
90
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
20T6.5/IF-120V/18143
GTIN
00046135181436
UPC
046135181436
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.05
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat