A12R124 - 12X12X4 N3R SC Encl

Nvent Hoffman

  • $75.31 (Each)
  • $75.31 (Each)

  • $150.62 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A12R124
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A12R124
Description
12X12X4 N3R SC Encl
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 In Overall Width, 12 In Overall Length, 4 In Overall Height, 5 Knockouts, 19.0 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510380809 / 00783510380809
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.31 (Each)
Standard Packaging
$150.62 (Per 2)
Resources
Other Links
 
 
A12R124 - Other
 
A12R124 - Other
 
A12R124 - Other
 
A12R124 - Other
Images
 
 
A12R124 - Small Image
 
A12R124 - Large Image
 
A12R124 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Overall Length
12 in
Width
12
Size
12.00x12.00x4.00 in
Depth
4
Descriptions
Product Type
Enclosure
Description
12X12X4 N3R SC ENCL
Long Description
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 in Overall Width, 12 in Overall Length, 4 in Overall Height, 5 Knockouts, 19.0 lb
Short Description
Enclosure, Gray, 12.00 x 12.00 x 4.00 in, NEMA 3R, Screw Cover
Special Features
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin
Features
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
extra long description
NVENT HOF A12R124 Enclosure 12.00x1
Additional Information
Standards Met
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant
Made in USA
yes
Enclosure Type
Nema 3R
Mounting Type
Embossed
Finish/Coating
Galvanized Paint
ip rating
IP32
Overall Width
12 in
Overall Height
4 in
Knockouts
Yes
Number of Knockouts
5
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A12R124
GTIN
00783510380809
UPC
783510380809
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
19.0 lb
Weight per each
19
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat