Add More Items
View All Quick Selects
Below you can add an image for 'Nema Types 3 & 3R Metallic Enclosures, Boxes, Cabinets' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Pow-R-Xpress Nema 12/3R Enclosure PRL1A/2A 20X72
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$470.18
Each
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 10 In Overall Width, 10 In Overall Length, 6 In Overall Height, 5 Knockouts, 26.1 LB
Nacogdoches Availability: In Stock
$69.71
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 In Overall Width, 12 In Overall Length, 4 In Overall Height, 5 Knockouts, 19.0 LB
$75.31
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 In Overall Width, 12 In Overall Length, 6 In Overall Height, 5 Knockouts, 22.0 LB
$88.60
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 6 In Overall Height, 6 In Overall Width, 4 In Overall Length, 5 Knockouts, 21.0 LB
$35.22
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 8 In Overall Width, 8 In Overall Length, 4 In Overall Height, 5 Knockouts, 31.2 LB
$46.52
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 8 In Overall Width, 8 In Overall Length, 6 In Overall Height, 5 Knockouts, 25.2 LB
$54.48
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 5 Knockouts, 46.0 LB
$276.03
Storage Cabinet, Steel, Gray, Gunsmoke Gray Powder Coated, 12 In Overall Width, 36 In Overall Length, 36 In Overall Height, 130 LB
$1,141.07
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 3 LB
$66.78
Enclosure, 20 In Overall Length, 36 In Overall Height, 5 LB
$390.89
Enclosure, 20 In Overall Length, 48 In Overall Height, 5 LB
Eaton Pow-R-Xpress Nema 12/3R Enclosure PRL1A/2A 20X60
Screw-Cover Drip-Shield Type 3R With Knockouts, 10X10X4, Gray, Steel
$59.51
Screw-Cover Drip-Shield Type 3R With Knockouts, 10X8X6, Gray, Steel
$61.68
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 6 In Overall Height, 5 Knockouts, 21.5 LB
$180.16
Cabinet, Steel, Screw Cover, Flush Mount, Gray, Galvanized Paint, 30 In Overall Width, 30 In Overall Length, 12 In Overall Height, 5 Knockouts, 113.3 LB
$589.53
Screw-Cover Drip-Shield Type 3R With Knockouts, 6X6X6, Gray, Steel
$37.20
Screw-Cover Drip-Shield Type 3R With Knockouts, 8X6X4, Gray, Steel
$40.42
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 6 LB/Ea
$60.40
20
Popularity
Default