89048 - Insite RTQ RG-6 BNC Comp Conn, 15/Card

Ideal

  • $51.05 (Per 15)
  • $3.40 (Each)

  • $51.05 (Per 15)

  • $340.35 (Per 100)
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
89048
Manufacturer
Ideal
Manufacturer's Part Number
89048
Description
Insite RTQ RG-6 BNC Comp Conn, 15/Card
Ideal, Compression Connector, BNC, Conductor Range: 029 - 042 In, 20 - 18 Awg Solid Center Conductor, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Dielectric Diameter: 0.175 - 0.183 In, Coaxial Cable Type: RG-6, Overall Jacket Diameter: 0.260 - 0.305 In
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121448 - Wire or cable compression connector
UPC/EAN/GTIN
783250890484 / 0783250890484 / 00783250890484
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
15
Unit
$3.40 (Each)
Carton
$51.05 (Per 15)
Resources
Images
 
 
89048 - Small Image
 
89048 - Large Image
Brochures
 
 
89048 - Brochure
Other Links
 
 
89048 - Other
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
Brass
Material, Color, and Finish
Finish
Nickel-Plated
Descriptions
Product Type
RG6 BNC Compr Conn 15 CD
Features
Connector Model: 6BNCISRTQAccepts RG-6/RG-6 Quad/RG-6 Plenum/RG-6 Plenum Quad coax cablesCenter conductor range: 23-18 AWG Solid (.023” - .040”)Dielectric diameter range: .168” - .183”Outer jacket diameter range: .226” - .305”Connector Model: 6BNCISRTQAccepts RG-6/RG-6 Quad/RG-6 Plenum/RG-6 Plenum Quad coax cablesCenter conductor range: 23-18 AWG Solid (.023” - .040”)Dielectric diameter range: .168” - .183”Outer jacket diameter range: .226” - .305”Recommended cable prep/stripping tools: 45-605 PrepPRORecom
extra long description
IDEAL 89-048 RG6 BNC COMPR CONN 15
Long Description
IDEAL, Compression Connector, BNC, Conductor Range: 029 - 042 IN, 20 - 18 AWG Solid Center Conductor, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 OHM, Dielectric Diameter: 0.175 - 0.183 IN, Coaxial Cable Type: RG-6, Overall Jacket Diameter: 0.260 - 0.305 IN
Special Features
Features: Nickel-Plated, Brass-Construction For Superior Corrosion Resistance; Moisture-Inhibiting Design; Approved For Indoor And Outdoor Use; Use 30-793 Compression Tool; 75 OHM Nominal Impedance; Gold-Plated Pin Contact Area; Available In Plenum Versions; Nominal Impedance: 75 OHM; Dielectric Diameter: 0.175 - 0.183 IN; Coaxial Cable Type: RG-6; Overall Jacket Diameter: 0.260 - 0.305 IN
Description
INSITE RTQ RG-6 BNC COMP CONN, 15/CARD
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89048
GTIN
00783250890484
UPC
783250890484
Taxonomies, Classifications, and Categories
Type
BNC
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
15
Packaging
Weight per each
0.04
Carton
15
Uses, Certifications, and Standards
Application
For CCTV System Installations/Integrations And General Purpose Applications on RG 6 Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 89048.
Jump To:

Similar Items

Similar items are close alternatives to 89048, though they may not be 100% alike.

Ideal, Compression Connector, BNC, Conductor Range: 029 - 042 In, 20 - 18 Awg So...
  • Our Part #: 92705
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 92-705
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 4 ($14.28) · 20 ($71.40) ·
92705 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.57

Each

QTY:
Each
Add
RG6 BNC COMPR CONN 35 JR
  • MFR Part #: 89-5048
  • GTIN: 00783250689439
  • Manufacturer: Ideal
Lower Cost Alternatives

These alternatives to 89048 are priced for value and offer basic funtionality.

Pro Compression Starter Kit
  • Our Part #: 33639
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 33-639
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($276.17) ·
33639 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$276.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat