92705 - Insite RTQ RG-6 BNC Comp Connector 4/Card

Ideal

  • $3.57 (Each)
  • $3.57 (Each)

  • $14.28 (Per 4)

  • $71.40 (Per 20)

Availability: In Stock Locally
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
92705
Manufacturer
Ideal
Manufacturer's Part Number
92-705
Description
Insite RTQ RG-6 BNC Comp Connector 4/Card
Ideal, Compression Connector, BNC, Conductor Range: 029 - 042 In, 20 - 18 Awg Solid Center Conductor, Material: Brass, Finish: Nickel Plated, Nominal Impedance: 75 Ohm, Dielectric Diameter: 0.175 - 0.183 In, Coaxial Cable Type: RG-6, Overall Jacket Diameter: 0.260 - 0.305 In
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250927050 / 0783250927050 / 00783250927050
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.57 (Each)
Carton
$14.28 (Per 4)
Standard Packaging
$71.40 (Per 20)
Resources
Images
 
 
92705 - Small Image
 
92705 - Large Image
Brochures
 
 
92705 - Brochure
Other Links
 
 
92705 - Other
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
Brass
Material, Color, and Finish
Finish
Nickel Plated
Descriptions
Product Type
RG-6 BNC Compression Conn 4-PK
Description
INSITE RTQ RG-6 BNC COMP CONNECTOR 4/CARD
extra long description
IDEAL 92-705 RG-6 BNC COMPRESSION C
Long Description
IDEAL, Compression Connector, BNC, Conductor Range: 029 - 042 IN, 20 - 18 AWG Solid Center Conductor, Material: Brass, Finish: Nickel Plated, Nominal Impedance: 75 OHM, Dielectric Diameter: 0.175 - 0.183 IN, Coaxial Cable Type: RG-6, Overall Jacket Diameter: 0.260 - 0.305 IN
Special Features
Features: Nickel-Plated, Brass-Construction For Superior Corrosion Resistance; Moisture-Inhibiting Design; Approved For Indoor And Outdoor Use; Use 30-793 Compression Tool; 75 OHM Nominal Impedance; Gold-Plated Pin Contact Area; Available In Plenum Versions; Nominal Impedance: 75 OHM; Dielectric Diameter: 0.175 - 0.183 IN; Coaxial Cable Type: RG-6; Overall Jacket Diameter: 0.260 - 0.305 IN
Features
Connector Model: 6BNCISRTQAccepts RG-6/RG-6 Quad/RG-6 Plenum/RG-6 Plenum Quad coax cablesCenter conductor range: 23-18 AWG Solid (.023” - .040”)Dielectric diameter range: .168” - .183”Outer jacket diameter range: .226” - .305”Connector Model: 6BNCISRTQAccepts RG-6/RG-6 Quad/RG-6 Plenum/RG-6 Plenum Quad coax cablesCenter conductor range: 23-18 AWG Solid (.023” - .040”)Dielectric diameter range: .168” - .183”Outer jacket diameter range: .226” - .305”Recommended cable prep/stripping tools: 45-605 PrepPRORecom
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
92-705
GTIN
00783250927050
UPC
783250927050
Taxonomies, Classifications, and Categories
Type
BNC
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.2
Carton
4
Package
20
Uses, Certifications, and Standards
Application
For CCTV System Installations/Integrations And General Purpose Applications on RG 6 Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 92705.
Jump To:

Similar Items

Similar items are close alternatives to 92705, though they may not be 100% alike.

Ideal, Compression Connector, BNC, Conductor Range: 029 - 042 In, 20 - 18 Awg So...
  • Our Part #: 89048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 89048
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 15 ($51.05) ·
89048 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.05

Per 15

QTY:
Each
Add
RG6 BNC COMPR CONN 35 JR
  • MFR Part #: 89-5048
  • GTIN: 00783250689439
  • Manufacturer: Ideal

* All prices subject to change.

Begin Live Chat