LT100S - WP STD Gry Lampholder

Taymac

  • $4.68 (Each)
  • $4.68 (Each)

  • $93.61 (Per 20)

  • $468.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT100S
Manufacturer
Taymac
Manufacturer's Part Number
LT100S
Description
WP STD Gry Lampholder
Lampholder, PAR38 Incandescent Lamp, 150 W (Lamp), Die-Cast Metal Material, Gray, Wire Lead Terminal, Wall Mount, 5.56 In Height, 2.6 In Length, 4 In Width, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Lighting Fixtures - Lighting Lampholders Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111817 - Lamp mounting accessory
UPC/EAN/GTIN
092326110303 / 0092326110303 / 00092326110303
Weight per unit
6.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.68 (Each)
Carton
$4.68 (Each)
Standard Packaging
$93.61 (Per 20)
Resources
Images
 
 
LT100S - Small Image
 
LT100S - Large Image
 
LT100S - Large Image
Specifications Sheets
 
 
LT100S - Specification Sheet
Other Links
 
 
LT100S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
PAR38 Incandescent
Wattage
150 W (Lamp)
Terminal Type
Wire Lead
Material
Die-Cast Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
5.56 in
Length
2.6 in
Width
4 in
Descriptions
Product Type
Lampholder
Description
WP STD GRY LAMPHOLDER
Long Description
Lampholder, PAR38 Incandescent Lamp, 150 W (Lamp), Die-Cast Metal Material, Gray, Wire Lead Terminal, Wall Mount, 5.56 in Height, 2.6 in Length, 4 in Width, 0.37 lb
Features
Weatherproof Swivel Lampholder, Traditional or CFL, Use Par 38 Bulb, Gra
Special Features
Patented Swivel Joint for Easy Directional Lighting;State-of-the-Art Powder Coat Finish Provides Maximum Weatherability;Scratch Resistance
Short Description
Lampholder, PAR38 Incandescent, Gray
extra long description
RACO LT100S WP LAMPHOLDER W/EXTERNA
Additional Information
Mounting Type
Wall Mount
Standards Met
UL Listed;NEC Certified;RoHS Compliant
package quantity
1 PK;10 CT;1600 PL
Manufacturer Information
Manufacturers Part Number
LT100S
Brand
Taymac
GTIN
00092326110303
UPC
092326110303
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Lampholder with Extenal Gasket
Availability
Status
Inactive
Packaging
Weight
0.37 lb
Weight per each
6.36
Carton
1
Package
20
Uses, Certifications, and Standards
Application
General Outdoor Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat