Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Insulating Bushing, 1/2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 0.953 In Width, 0.453 In Height, 1 In Diameter, +150 °C Operating Temperature, 0.0054 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$30.59
Per 100
Plastic Bushing, 3/4 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1-1/4 In Width, 3/8 In Height, 1-1/4 In Diameter, +150 °C Operating Temperature, 0.0068 LB/Ea
$27.05
Plastic Bushing, 2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-11/16 In Width, 1/2 In Height, 2-11/16 In Diameter, +150 °C Operating Temperature, 0.0282 LB/Ea
$85.28
Locknut, 1/2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 1/8 In Width, 1-1/8 In Diameter
$32.19
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 2-7/8 In Diameter
$206.64
Locknut, 3/4 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 9/64 In Width, 1-3/8 In Diameter
$42.30
Plastic Bushing, 1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1 In Width, 3/8 In Height, 3/8 In Diameter, +150 °C Operating Temperature, 0.005 LB/Ea
$19.78
Emt Insulating Bushing, 3/4 In Trade Size, Plastic, White, 0.743 In Length, 0.525 In Width, +90 °C Operating Temperature
$43.51
Insulating Bushing, 3/4 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.218 In Width, 0.453 In Height, 1-3/16 In Diameter, +150 °C Operating Temperature, 0.0071 LB/Ea
$37.76
Plastic Bushing, 1 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1-9/16 In Width, 1/2 In Height, 1-9/16 In Diameter, +150 °C Operating Temperature, 0.015 LB/Ea
$40.61
Reducing Bushing, 3/4 to 1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 7/16 In Thread Length, 9/16 In Height, 5/8 In (Inside);7/8 In (Outside) Diameter, 0.0396 LB
$165.98
Plug, 1/2 In Trade Size, Round, Zinc Electro-Plated, 1-1/8 In Diameter, 0.0151 LB
$93.96
Locknut, 1 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 1-3/4 In Diameter
$72.86
Reducing Bushing, 3/4 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.05 In Length, 0.07 LB/Ea
$8.42
Each
Plug, 3/4 In Trade Size, Round, Zinc Electro-Plated, 1-1/4 In Diameter, 0.017 LB
$117.69
Plastic Bushing, 1-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-3/16 In Width, 1/2 In Height, 2-3/16 In Diameter, +150 °C Operating Temperature, 0.0183 LB/Ea
$65.82
Reducing Washer, 3/4 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);1-1/2 In (Outside) Diameter, 0.0089 LB
$45.73
Plastic Bushing, 3 In Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 3-13/16 In Width, 3/4 In Height, 3-13/16 In Diameter, +150 °C Operating Temperature, 0.0839 LB/Ea
$158.34
Insulating Bushing, 1 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.468 In Width, 0.453 In Height, 1-1/2 In Diameter, +150 °C Operating Temperature, 0.0108 LB/Ea
$59.37
Plastic Bushing, 1-1/4 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1-15/16 In Width, 1/2 In Height, 1-15/16 In Diameter, +150 °C Operating Temperature, 0.0167 LB/Ea
$57.09
20
Popularity
Default