Add More Items
View All Quick Selects
Below you can add an image for 'Fastening Hardware - Miscellaneous' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rod Coupling, Steel, Zinc Plated, 1-1/8 In Length, 1.125 In Thickness, 3/8 In Size, Threaded Connection, 1.80 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$95.17
Per 100
Plate, Safety, Steel, 5"
$106.73
Wall Driller Anchor Kit, Zinc Material, 1-1/4 In Length, Phillips/Slotted Head, #8 Awg Diameter, Phillips/Slotted Drive, 1.33 LB
$39.60
Each
Cable Tie Mounting Base, Nylon 6.6 Material, Natural, 0.75 In Length, 0.75 In Width, 0.205 In Thickness, -40 °F Operating Temperature, +185 °F Operating Temperature, 1.5 LB
$69.18
Wedge Clamp, 1/0 to 4 Awg (Ascr);1/0 to 4 Awg (Aaac);2/0 STR to 2 Solid Awg Cable Size, Aluminum, 12-1/2 In Length, 0.23 LB
$1,381.06
Wedge Clamp, #6 to #2 Awg (Ascr);#6 to #2 Awg (Aaac);#6 STR to #1 Solid Awg Cable Size, Aluminum, 12-1/2 In Length, 0.15 LB
$967.04
Single Gang Bracket, 100 Pieces, Acrylonitrile Butadiene Styrene Material, Plain, 0.05 LB
$341.83
Wall Driller Anchor Kit, Nylon Material, 1-1/4 In Length, Phillips/Slotted Head, #8 Awg Diameter, Phillips/Slotted Drive, 0.70 LB
$41.97
Tie Wire, 20 Pieces, Steel, Black Annealed, 400 FT Length, 71.10 LB
Nacogdoches Availability: Out Of Stock
$16.14
Low Voltage Mounting Plate, 1 Gang
$316.09
1-1/2 X 2-3/4 Stud Guard - 16 Gauge
$18.92
Cable Connector, 50 Pieces, 14/2 Awg;10/3 Awg;12/2 Awg;14/3 Awg Cable Size, Thermoplastic, 1/2 In Length, 0.01 LB
$49.69
Straight Ceiling Wire, Grey, Galvanized Finish, 6 FT. Length
$92.24
Ceiling Wire, #12 Awg Cable Size, Steel, Galvanized, 12 FT Length, 550 LB Load Rating, 35.59 LB
$101.54
Ceiling Wire, 12 FT Overall Length, 12 Ga Insulation Thickness, Steel Conductor Material, 35 LB
$222.88
Rod Coupling, Steel Material, Zinc Plated Finish, 1/2 X 1-1/4 In. Size
$118.00
Hammer Screw Anchor, 1-1/4 In Length, Mushroom Head, 1/4 In Diameter, 1/4 In Drill Size, Phillips Drive, 2.34 LB
$83.34
1-1/2 X 12" Fha Strap - 16 Gauge - 12 Holes
$101.20
Cable Connector, 50 Pieces, 8/3 Awg;6/3 Awg;14/2 Awg;8/2 Awg Cable Size, Thermoplastic, 3/4 In Length, 0.72 LB
$90.20
Rod Coupling, Steel Material, Zinc Plated Finish, 1/4 X 7/8 In. Size
$62.51
20
Popularity
Default