ICN2P60N35I - 2 Lamp T12 120-277V Bal

Advance

  • $35.45 (Each)
  • $35.45 (Each)

  • $354.50 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICN2P60N35I
Manufacturer
Advance
Manufacturer's Part Number
503128
Description
2 Lamp T12 120-277V Bal
Fluorescent Ballast, Instant, 75 W, 120 to 277 V Ac, 1.13 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.88 Ballast Factor, 0.99 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 350 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087135556 / 00781087135556
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.45 (Each)
Standard Packaging
$354.50 (Per 10)
Resources
Specifications Sheets
 
 
ICN2P60N35I - Specification Sheet
Attachments
 
 
ICN2P60N35I - Specification Sheet
Images
 
 
ICN2P60N35I - Small Image
 
ICN2P60N35I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75 W
Current Rating
1.13 A
Voltage Rating
120 to 277 V ac
Number of Lamps
2
Lamp Type
T12 SLIMLINE
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
9.5 in
Height
1 in
Width
1.3 in
Descriptions
Long Description
Fluorescent Ballast, Instant, 75 W, 120 to 277 V ac, 1.13 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.88 Ballast Factor, 0.99 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 350 g/EA
Product Type
Fluorescent Ballast
Short Description
Fluorescent Ballast, Instant Start, 75 W, 2 Lamps
Features
Reliable and energy-efficient, Philips Advance’s line of Centium high frequency electronic ballasts for 8' T12 Slimline fluorescent lamps are a great replacement option when compared to magnetic ballasts. Lightweight with the same mounting configurations makes this an quick and easy retrofit solution.
Special Features
Energy Efficient;High Frequency Electronic Ballast
Description
2 LAMP T12 120-277V BAL
extra long description
ADV 503128 ELE BALLAST (2) F96T12 1
Additional Information
For Bulb Type
T12 Slimline
start type
Instant Start
Ballast Factor
0.88
Power Factor
0.99
package quantity
1 CT;10 PK
total harmonic distortion
10 %
Standards Met
UL Listed;CSA Certified;FCC;RoHS Compliant
Made in USA
yes
Output Type
FIXED
Manufacturer Information
Manufacturers Part Number
503128
Brand
Signify Electronics
sub brand
Centium
GTIN
00781087135556
UPC
781087135556
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
350 g/EA
Weight per each
0.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
Frequency Rating
50 Hz;60 Hz
standard
CSA certificate;UL certificate;CEC Listing;Circle E logo;CSA E;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat