Add More Items
View All Quick Selects
Below you can add an image for 'Lamps, Bulbs, Ballasts, Fixtures, and Specialty Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
6" 15W Led Disk Light 30K 90CRI 120V 900LM 18PK
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$9.39
Each
5/6 Inch Led Retrofit Module With Baffle, 750 Lumen, 90CRI Min., 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 120V 60HZ, Le & Te Phase Cut 10% Dimming, Matte White
$12.99
Fluorescent T8 Linear Lamp, Designation: F32T8/841/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3050 LM Initial, Lumens: 2900 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 47-25/32 In Length, 1 In Diameter
$2.25
Key KT-LED15T8-48GC-850-DX2 /G2 14.
$8.99
6-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
$26.57
5/6-Inch Led Retrofit Module, Baffle Trim, 600 Lumens, 90 Cri Min, 3000K, 4000K, 5000K Selectable CCT, 120V, Matte White Flange
Nacogdoches Availability: Out Of Stock
$15.79
Fluorescent T8 Linear Lamp, Designation: F32T8/850/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3000 LM Initial, Lumens: 2850 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
Key KT-LED15T8-48G-8CSJ-DX2 15W Led
$10.50
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
$14.95
6" Ic, Airtite, New Construction, No Socket Bracket Housing, 120V
$17.34
LT56 Led Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
$11.59
Key KT-LED15T8-48GC-840-DX2 /G2 14.
4 Inch Led Retrofit Module With Baffle, 600 Lumen, 90CRI Min., 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 120V 60HZ, Le & Te Phase Cut 10% Dimming, Matte White
$14.20
6" Round and Square Mounting Frame
$4.61
2'X4' Recessed Panel, 2-T8, 3-T8, 3500K/4000K/5000K CCT
$68.71
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
$3.00
Recessed Housing, 120 V Ac, 90 W, Aluminum, 13.75 In Length, 2.2299 LB
6" 15W Led Disk Light 30K 90CRI 120V 900LM 6 Pack
$10.26
00080083742417|0080083|080083742417|08008374241|74241|LT560WH6930|LT56 Led Retrofit Baffle 90CRI 3000K C&I|Cooper Lighting LT560WH6930|Cooperlighting LT560WH6930|Eaton / Cooper Lighting LT560WH6930|Eaton Cooper Lighting LT560WH6930|Eeton Cooper Lighting LT560WH6930|Halo - Cooper Lighting LT560WH6930|Halo - Recessed LT560WH6930
Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 LB
$25.81
20
Popularity
Default