HLBSL6099FS351EM - 6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~900LM

Halo

  • $26.57 (Each)
  • $26.57 (Each)

  • $106.28 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLBSL6099FS351EM
Manufacturer
Halo
Manufacturer's Part Number
HLBSL6099FS351EMWR
Description
6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~900LM
6-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083916382 / 00080083916382
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.57 (Each)
Standard Packaging
$106.28 (Per 4)
Resources
Other Links
 
 
HLBSL6099FS351EM - Other
 
HLBSL6099FS351EM - Other
Attachments
 
 
HLBSL6099FS351EM - Specification Sheet
Images
 
 
HLBSL6099FS351EM - Large Image
 
HLBSL6099FS351EM - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Brochures
 
 
HLBSL6099FS351EM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.110A
Wattage
12.6
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Long Description
6-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K)
Special Features
Features a round polymer trim and smooth lens
Product Type
6" RD SFT Lens, 900LM, 30-50K, 120V, MW
Description
6" 13W LED ULTRA THIN DWNLT 3K/4K/5K ~900LM
extra long description
CLS HLBSL6099FS351EMWR 6" RD SFT LE
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
HLBSL6099FS351EMWR
Brand
HALO
GTIN
00080083916382
UPC
080083916382
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLBSL Smooth Lens Downlight
Packaging
Weight per each
0.76
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Direct Mount
standard
ENERGY STAR Qualified;IECC Compliant;RoHS Compliant;California Title 24
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat