4401 - 3/4" Ko Bushing

Arlington

  • $0.27 (Each)
  • $0.27 (Each)

  • $26.92 (Per 100)

  • $269.20 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4401
Manufacturer
Arlington
Manufacturer's Part Number
4401
Description
3/4" Ko Bushing
Snap-In Bushing, 3/4 In Trade Size, Black, 0.505 In Length, 1.420 In Width, 1.42 In Height, 0.008 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997044013 / 00018997044013
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.27 (Each)
Carton
$26.92 (Per 100)
Standard Packaging
$269.20 (Per 1,000)
Resources
Images
 
 
4401 - Small Image
 
4401 - Large Image
Attachments
 
 
4401 - Specification Sheet
Other Links
 
 
4401 - Other
 
4401 - Other
 
4401 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
0.505 in
Width
1.420 in
Height
1.42 in
Size
L(1.420) x W(1.420) x H(0.505)
Descriptions
Description
3/4" KO BUSHING
Product Type
Snap-In Bushing
Long Description
Snap-In Bushing, 3/4 in Trade Size, Black, 0.505 in Length, 1.420 in Width, 1.42 in Height, 0.008 lb/EA
Short Description
Snap-In Bushing, 3/4 in, Black
extra long description
ARL 4401 3/4" SNAP-IN BUSHING
Additional Information
Color/Finish
Black
Connection Type
Snap-In
for use with
Knockout
Standards Met
ECCN: EAR 99;UL Listed;CSA Certified
package quantity
1000 PK;100 CT
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
4401
GTIN
00018997044013
UPC
018997044013
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
1-Hole Aluminum Strap
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.008 lb/EA
Weight per each
0.01
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
For Service Entrance Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat