250RT2 - 1/2" Raintight Diecast Emt Compression Conn

Bridgeport

  • $1.46 (Each)
  • $1.46 (Each)

  • $73.21 (Per 50)

  • $146.42 (Per 100)

  • $732.10 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
250RT2
Manufacturer
Bridgeport
Manufacturer's Part Number
250-RT2
Description
1/2" Raintight Diecast Emt Compression Conn
Raintight Connector, 1/2 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.41 In Length, 1.065 In Diameter, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Two Piece Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747182500 / 0781747182500 / 00781747182500
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$73.21 (Per 50)
Standard Packaging
$732.10 (Per 500)
Resources
Images
 
 
250RT2 - Small Image
 
250RT2 - Large Image
 
250RT2 - Large Image
 
250RT2 - Video
Attachments
 
 
250RT2 - Specification Sheet
Other Links
 
 
250RT2 - Other
 
250RT2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
insulation
None
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
1.41 in
Diameter
1.065 in
Size
1/2
Descriptions
Product Type
Raintight Connector
Long Description
Raintight Connector, 1/2 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.41 in Length, 1.065 in Diameter, 0.08 lb/EA
Features
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented.
Short Description
Raintight Connector, 1/2 in, Zinc Die-Cast, Compression EMT
Special Features
Raintight
Description
1/2" RAINTIGHT DIECAST EMT COMPRESSION CONN
extra long description
BPT 250-RT2 1/2 RAIN TIGHT COMP. CO
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Orientation
EMT Compression
Insulated/Non-Insulated
Non-Insulated
for use with
Connecting EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
500 PK;50 CT
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
250-RT2
GTIN
00781747182500
UPC
781747182500
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
50
Package
500
Uses, Certifications, and Standards
standard
cULus
Application
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat