Add More Items
View All Quick Selects
Below you can add an image for 'Emt Connectors' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt SS Diecast Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1/2 In Connection Size, Non-Insulated, 2.56 In Length, 0.94 In Diameter, 0.533 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$38.48
Per 100
Emt Concrete Tight DC Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3/4 In Connection Size, Compression Connection, Non-Insulated, 1.34 In Length, 0.15 LB/Ea
$101.37
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 In Length, 0.11 LB/Ea
$45.32
Emt SS Diecast Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 3/4 In Connection Size, Non-Insulated, 1.44 In Length, 1.19 In Diameter, 0.111 LB/Ea
$62.62
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 In Length, 0.82 In Diameter, 0.46 In Thread Length, 0.08 LB/Ea
$28.32
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.14 LB/Ea
$88.57
Emt Concrete Tight DC Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1/2 In Connection Size, Compression Connection, Non-Insulated, 1.25 In Length, 0.0880 LB/Ea
$73.54
Raintight Connector, 3/4 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.525 In Length, 1.312 In Diameter, 0.14 LB/Ea
$202.33
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.24 In Length, 0.15 LB/Ea
$251.10
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 In Length, 1 In Diameter, 0.51 In Thread Length, 0.1 LB/Ea
$55.26
Set Screw Emt Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 14 LB/100
$73.84
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.11 LB/Ea
$182.10
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 0.19 LB/Ea
$77.57
Connector, Set Screw, Zinc Die Cast, Size 1 Inch
$105.27
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 In Length, 1.58 In Diameter, 0.64 In Thread Length, 0.18 LB/Ea
$111.02
Raintight Connector, 1/2 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.41 In Length, 1.065 In Diameter, 0.08 LB/Ea
$146.42
Emt Concrete Tight DC Connector, 1 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1 In Connection Size, Compression Connection, Non-Insulated, 1.50 In Length, 0.2350 LB/Ea
$158.11
Raintight Connector, 1 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.5045 In Length, 1.478 In Diameter, 0.23 LB/Ea
$327.25
Emt SS Diecast Connector, 2 In Trade Size, Die-Cast Zinc Material, 2 In Connection Size, Non-Insulated, 2.56 In Length, 2.56 In Diameter, 0.533 LB/Ea
$423.97
Emt Set Screw Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.5 In Length, 2.34 In Diameter, 0.72 In Thread Length, 0.53 LB/Ea
$320.94
20
Popularity
Default