251MSRT - 3/4" Raintight Push Emt Connector

Bridgeport

  • $2.88 (Each)
  • $2.88 (Each)

  • $72.00 (Per 25)

  • $287.99 (Per 100)

  • $719.98 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
251MSRT
Manufacturer
Bridgeport
Manufacturer's Part Number
251-MSRT
Description
3/4" Raintight Push Emt Connector
Bridgeport Fittings Mighty-Seal« 3/4 Inch Emt Connectors Are Used to Connect A 3/4 Inch Emt Raceway to A Box, Device or Enclosure. The 251MSRT 3/4 Inch Mighty-Seal Connector Is Ul Listed For Use In Wet Locations. Raintight. Patented
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747172518 / 0781747172518 / 00781747172518
Weight per unit
0.168 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.88 (Each)
Carton
$72.00 (Per 25)
Standard Packaging
$719.98 (Per 250)
Resources
Other Links
 
 
251MSRT - Other
 
251MSRT - Other
 
251MSRT - Other
Images
 
 
251MSRT - Large Image
 
251MSRT - Small Image
 
251MSRT - Video
Attachments
 
 
251MSRT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4" Push-Emt MSRT Conn
Features
Time Saver: All it takes is a push! 75% quicker install. No tools required. Removable and Raintight!
Description
3/4" RAINTIGHT PUSH EMT CONNECTOR
extra long description
BPT 251-MSRT 3/4" PUSH-EMT MSRT CON
Long Description
Bridgeport Fittings Mighty-Seal« 3/4 inch EMT Connectors are used to connect a 3/4 inch EMT raceway to a box, device or enclosure. The 251MSRT 3/4 inch Mighty-Seal connector is UL listed for use in wet locations. Raintight. Patented
Special Features
Connectors assembled with knockout gasket, no separate pieces to buy and stock
Additional Information
media
Yes
Connector Type
PUSH-EMT®
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
251-MSRT
GTIN
00781747172518
UPC
781747172518
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.168
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Bridgeport Fittings Mighty-Seal® 3/4 inch EMT Connectors are used to connect a 3/4 inch EMT raceway to a box, device, or enclosure. The 251-MSRT 3/4 inch Mighty-Seal® connector is UL listed for use in wet locations.
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat