AHSP20MV - Switchpack, 120/277V

Eaton

  • $39.79 (Each)
  • $39.79 (Each)

  • $1,193.70 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHSP20MV
Manufacturer
Eaton
Manufacturer's Part Number
AHSP20-MV
Description
Switchpack, 120/277V
Eaton Heavy Duty Switchpack, 20A Max, 4SQ. Nema Junction Box, Rated For External Junction Box, 120/277V, -35-66C, Output:15 VDC, 125 Ma For Up to 5 Occupancy Sensors, Used With:Magnetic and Electronic Ballasts, Tungsten and Motor Loads
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
032664703522 / 32664703522 / 00032664703522
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.79 (Each)
Standard Packaging
$1,193.70 (Per 30)
Resources
Attachments
 
 
AHSP20MV - Specification Sheet
Images
 
 
AHSP20MV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Switchpack, 120/277V
Description
SWITCHPACK,120/277V
extra long description
EWD AHSP20-MV Switchpack,120/277V
Features
Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requireme
Special Features
Wallbox Sensors
Long Description
Eaton heavy duty switchpack, 20A max, 4sq. NEMA junction box, rated for external junction box, 120/277V, -35-66C, Output:15 Vdc, 125 mA for up to 5 occupancy sensors, Used with:Magnetic and electronic ballasts, tungsten and motor loads
Additional Information
dimensions
3.5000 IN X 4.0000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHSP20-MV
GTIN
00032664703522
UPC
032664703522
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Heavy duty switchpack
Packaging
Weight per each
30
Carton
1
Package
30
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat