CU300A - 120/277V Hmoss Control Unit

Wiring Device-Kellems

  • $115.47 (Each)
  • $115.47 (Each)

  • $1,154.70 (Per 10)
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
CU300A
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CU300A
Description
120/277V Hmoss Control Unit
Switches and Lighting Control, 120/277 V, 150 Ma (Output), Occupancy Sensor, Ceiling Mount;Screw Mount, Thermoplastic Housing Material, Black, 3.69 In Length, 2.33 In Width, 1.36 In Height, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
783585181004 / 00783585181004
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.47 (Each)
Standard Packaging
$1,154.70 (Per 10)
Resources
Images
 
 
CU300A - Small Image
 
CU300A - Large Image
 
CU300A - Large Image
 
CU300A - Large Image
Other Links
 
 
CU300A - Other
 
CU300A - Other
 
CU300A - Other
 
CU300A - Other
 
CU300A - Other
 
CU300A - Other
Specifications Sheets
 
 
CU300A - Specification Sheet
Attachments
 
 
CU300A - Specification Sheet
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
120/277 V
Current Rating
150 mA (Output)
Material, Color, and Finish
Housing Material
Thermoplastic
Color
Black
Dimensions and Weight
Length
3.69 in
Height
1.36 in
Width
2.33 in
Size
3.69 in x 2.33 in x 1.36 in
Descriptions
Product Type
Switches and Lighting Control
Description
120/277V HMOSS CONTROL UNIT
Long Description
Switches and Lighting Control, 120/277 V, 150 mA (Output), Occupancy Sensor, Ceiling Mount;Screw Mount, Thermoplastic Housing Material, Black, 3.69 in Length, 2.33 in Width, 1.36 in Height, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.35 lb/EA
Features
Switches and Lighting Controls, Occupancy Sensors, H-Moss Control Unit, 120/277V AC 60HZ, For use with Ceiling and Wall Mounted Sensors
Short Description
Switches and Lighting Control, 120;277 V, Thermoplastic
Special Features
Plenum Rated
extra long description
HWDK CU300A 120/277V HMOSS CONTROL
Additional Information
Sensor Type
Occupancy Sensor
Mounting Type
Ceiling Mount;Screw Mount
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+104 °F;+40 °C
Standards Met
cULus Listed;UL Listed 916, 2043, 94-5VA;NEC(R) 2014 300.22(C)(3);ASHRAE 90.1 Compliant
package quantity
1 ct
supply voltage
120/277V AC V
pallet quantity
2000
operating cycles
6,000
load
Incandescent- 0 to 1800 Watts120V Ballast- 0 to 2400 Watts277V Ballast- 0 to 5540 Watts
connector
Wire Leads
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
CU300A
sub brand
HMOSS
series
Dual;Passive Infrared;Ultrasonic
GTIN
00783585181004
UPC
783585181004
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Accessories
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
24V DC Sensors
standard
ASHRAE 90.1 Compliant;cULus Listed To UL916;UL2043 Plenum Rated Per NEC® 2014 300.22(C)(3)
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CU300A.
Jump To:

Cross Referenced

These items are similar to CU300A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OMNIDT2000RP Hubbell Building Automation 00640181402912
ATD2000CRP Hubbell Wiring Device-Kellems 00783585392400
CU300A Hubbell Wiring Device-Kellems 00783585181004
UVPP Hubbell Wiring Device-Kellems 00640181801685
OSC20-M0W Leviton 00078477180136
MP20 Lithonia Lighting 00745975809585
PP20 Lithonia Lighting 00745975809592
PWP120277 Legrand Pass & Seymour 00785007197808
A120CP WattStopper 00754182520015
A277CP WattStopper 00754182521012
DT-205 WattStopper 00754182914227
DT-300 WattStopper 00754182913824
DT-355 WattStopper 00754182913848
DT205 WattStopper n/a
DT355 WattStopper n/a
CM120 Bryant Electric 00781786155268
CM120277 Bryant Electric n/a
CM277 Bryant Electric 00781786155282
16773CBX Leviton n/a

* All prices subject to change.

Begin Live Chat