KTEB232UVISNP - 2L F17/25/32 T8 Electronic Ballast 120-277

Keystone

  • $14.35 (Each)
  • $14.35 (Each)

  • $143.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTEB232UVISNP
Manufacturer
Keystone
Manufacturer's Part Number
KTEB-232-UV-IS-N-P-DP
Description
2L F17/25/32 T8 Electronic Ballast 120-277
2 X F32T8, .88 BF, 120-277V, Instant Start, Electronic
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949003558 / 0890949003558 / 00890949003558
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.35 (Each)
Standard Packaging
$143.50 (Per 10)
Resources
Images
 
 
KTEB232UVISNP - Large Image
 
KTEB232UVISNP - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 or 1
Ballast Type
Electronic T8
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Product Type
60W Max, 24V Output
extra long description
Key KTEB-232-UV-IS-N-P-CP 60W Max,
Description
2L F17/25/32 T8 ELECTRONIC BALLAST 120-277
Long Description
2 X F32T8, .88 BF, 120-277V, INSTANT START, ELECTRONIC
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Manufacturers Part Number
KTEB-232-UV-IS-N-P-DP
Brand
Keystone
GTIN
00890949003558
UPC
890949003558
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
1.12
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat