HGXLED2RH40K120M - Led 2 Head Security LT 40K 2750L W/ Motn Sens BRZ

Lithonia Lighting

  • $73.99 (Each)
  • $73.99 (Each)

  • $147.98 (Per 2)
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
HGXLED2RH40K120M
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
HGX LED 2RH 40K 120 MO DDB M2
Description
Led 2 Head Security LT 40K 2750L W/ Motn Sens BRZ
The Homeguard Led Family Of Security Lights Are Long-Lasting, Energy-Efficient Solutions For Replacing Incandescent Par Lamp Fixtures. Mounted On The Wall or Under The Eaves, These Luminaires Provide Reliable Safety and Security Lighting In Residential Applications. Homeguard Led Security Lights Are Available With The Right Feature Sets For Every Application, Making It A Complete Residential or Commercial Security Lighting Solution.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
196182114717 / 00196182114717
Weight per unit
1.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.99 (Each)
Standard Packaging
$147.98 (Per 2)
Resources
Attachments
 
 
HGXLED2RH40K120M - Specification Sheet
Other Links
 
 
HGXLED2RH40K120M - Other
 
HGXLED2RH40K120M - Other
 
HGXLED2RH40K120M - Other
 
HGXLED2RH40K120M - Other
 
HGXLED2RH40K120M - Other
 
HGXLED2RH40K120M - Other
 
HGXLED2RH40K120M - Other
 
HGXLED2RH40K120M - Other
 
HGXLED2RH40K120M - Other
 
HGXLED2RH40K120M - Other
Images
 
 
HGXLED2RH40K120M - Large Image
 
HGXLED2RH40K120M - Large Image
 
HGXLED2RH40K120M - Large Image
 
HGXLED2RH40K120M - Large Image
 
HGXLED2RH40K120M - Large Image
 
HGXLED2RH40K120M - Large Image
 
HGXLED2RH40K120M - Small Image
 
HGXLED2RH40K120M - Large Image
 
HGXLED2RH40K120M - Video
Brochures
 
 
HGXLED2RH40K120M - Brochure
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
120
Wattage
25
Number of Lamps
2
Material
Aluminum
Lamp Type
LED - Static
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Color
Bronze
Finish
Gloss
Lens Material
Polycarbonate
Style
Traditional
Dimensions and Weight
Height
4.25
Length
4.4
Size
4.4 x 7.56 x 4.25
Width
7.56
Descriptions
Description
LED 2 HEAD SECURITY LT 40K 2750L W/ MOTN SENS BRZ
Long Description
The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.
Product Type
Floodlight
Features
Contractor Select
extra long description
LITH HGX LED 2RH 40K 120 MO DDB M2
Additional Information
lumens
2700 LM
dimensions
4.68 x 7.52 x 5.125
Maximum Operating Temperature
40
average life
50,000
Fixture Type
FLOODLIGHT
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
media
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
HGX LED 2RH 40K 120 MO DDB M2
GTIN
00196182114717
UPC
196182114717
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.15
Weight per each
1.48
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Entertainment,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail,Warehouses
standard
C-UL-USCA Title 24,ENERGY STAR
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HGXLED2RH40K120M.
Jump To:

Similar Items

Similar items are close alternatives to HGXLED2RH40K120M, though they may not be 100% alike.

00191848797938|0001918|00191848797938|19184879793|79793|0LF2RH40K120M0DDBM6|OLF2...
  • Our Part #: 0LF2RH40K120M0D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OLF 2RH 40K 120 MO DDB M6
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($109.40) ·
0LF2RH40K120M0D - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$109.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat