DVCL253PHIV - Diva 250W CFL/Led Ivory Clam

Lutron

  • $76.20 (Each)
  • $76.20 (Each)
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
DVCL253PHIV
Manufacturer
Lutron
Manufacturer's Part Number
DVCL-253PH-IV
Description
Diva 250W CFL/Led Ivory Clam
Diva Gloss Dimmer For 250W CFL/Led, 600W Inc/Hal, or Lutron Hi-Lume A-Series Lte Led Driver, Clamshell Packaging In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276092098 / 00784276092098
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.20 (Each)
Resources
Images
 
 
DVCL253PHIV - Small Image
 
DVCL253PHIV - Large Image
 
DVCL253PHIV - Large Image
 
DVCL253PHIV - Large Image
 
DVCL253PHIV - Large Image
 
DVCL253PHIV - Large Image
 
DVCL253PHIV - Large Image
 
DVCL253PHIV - Large Image
 
DVCL253PHIV - Large Image
360 Images
 
 
DVCL253PHIV - 360 Image
Attachments
 
 
DVCL253PHIV - Specification Sheet
Other Links
 
 
DVCL253PHIV - Other
 
DVCL253PHIV - Other
 
DVCL253PHIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
connection
Wire Leads
Wattage
600.000000000000000
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
Voltage Rating
120
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva CFL/Led Clam 250W Ivory
Features
The Diva 250-Watt LED+ dimmer switch works with dimmable LED and CFL screw-in bulbs up to 250-Watt and is also compatible with up to 600-Watt of standard incandescent and halogen bulbs, allowing you to control all 4 bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. With the same features as Lutron's Diva dimmer switch, the large paddle switch turns the light on/off and re
extra long description
LUT DVCL-253PH-IV DIVA CFL/LED CLAM
Description
DIVA 250W CFL/LED IVORY CLAM
Long Description
Diva gloss dimmer for 250W CFL/LED, 600W inc/hal, or Lutron Hi-Lume A-Series LTE LED Driver, clamshell packaging in ivory
Special Features
Controls 250 W dimmable LED/CFL (screw-base), 600 W incandescent/halogen or 350 W Hi-Lume 1 percent 2-wire LED driver loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
Connection Type
Wire Leads
Switch Type
Paddle Switch
Manufacturer Information
Manufacturers Part Number
DVCL-253PH-IV
Brand
Lutron
GTIN
00784276092098
UPC
784276092098
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole, clamshell packaging
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NEMA SSL-7A Type 2
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat