PJ22BGWHL01 - Pico RF 434 W Led 2B Gloss White Light Icon

Lutron

  • $26.44 (Each)
  • $26.44 (Each)

  • $105.76 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ22BGWHL01
Manufacturer
Lutron
Manufacturer's Part Number
PJ22BGWHL01
Description
Pico RF 434 W Led 2B Gloss White Light Icon
Wireless Control, 2 Buttons, 3 V, Wireless Switch Type, Motion Sensor, Stand Mount;Screw Mount, Plastic;Metal Housing Material, White, 1.30 In Length, 0.31 In Width, 2.6 In Height, 900 SQ.FT;82 M^2;(Major Motion Coverage) 400 SQ.FT;36 M^2 (Minor Motion Coverage) Coverage, +32 °F Operating Temperature, +140 °F Operating Temperature, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
52161525 - Remote control
UPC/GTIN
784276067287 / 00784276067287
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.44 (Each)
Standard Packaging
$105.76 (Per 4)
Resources
Images
 
 
PJ22BGWHL01 - Small Image
 
PJ22BGWHL01 - Large Image
 
PJ22BGWHL01 - Large Image
 
PJ22BGWHL01 - Large Image
 
PJ22BGWHL01 - Large Image
 
PJ22BGWHL01 - Large Image
 
PJ22BGWHL01 - Video
Specifications Sheets
 
 
PJ22BGWHL01 - Specification Sheet
Other Links
 
 
PJ22BGWHL01 - Other
 
PJ22BGWHL01 - Other
 
PJ22BGWHL01 - Other
 
PJ22BGWHL01 - Other
Attachments
 
 
PJ22BGWHL01 - Specification Sheet
360 Images
 
 
PJ22BGWHL01 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
3 V
Material
Plastic/Metal
Material, Color, and Finish
Housing Material
Plastic;Metal
Color
White
Dimensions and Weight
Length
1.30 in;33 mm
Height
2.6 in;66 mm
Width
0.31 in;8 mm
Depth
0.31
Descriptions
Features
The Pico(R) wireless control is a flexible and easy to use device that allows the user to control Lutron(R) wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.
Long Description
Wireless Control, 2 Buttons, 3 V, Wireless Switch Type, Motion Sensor, Stand Mount;Screw Mount, Plastic;Metal Housing Material, White, 1.30 in Length, 0.31 in Width, 2.6 in Height, 900 sq.ft;82 m^2;(Major Motion Coverage) 400 sq.ft;36 m^2 (Minor Motion Coverage) Coverage, +32 °F Operating Temperature, +140 °F Operating Temperature, 0.05 lb/EA
Short Description
Wireless Control, 3 V, Plastic and Metal Housing Material
Product Type
Wireless Control
Special Features
Flexible and Easy to use Device that Allows the user to Control Lutron Wireless Load-Control Devices from Anywhere in the Space;Battery-Operated Control Requires no External Power or Communication Wiring;Provides Control For Caseta Wireless Controls
extra long description
LUT PJ2-2B-GWH-L01 2-Button Pico Sm
Description
PICO RF 434 W LED 2B GLOSS WHITE LIGHT ICON
Additional Information
Switch Type
Wireless
number of buttons
2
Sensor Type
Motion Sensor
Mounting Type
Stand Mount;Screw Mount
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
UL Listed;cUL Listed;FCC Certified;IC Certified;COFETEL Certified;SUTEL Certified;Anatel Certified
coverage
900 sq.ft;82 m^2;(Major Motion Coverage) 400 sq.ft;36 m^2 (Minor Motion Coverage)
package quantity
1 CT;4 Pk
Minimum Operating Temperature
+32 °F;0 °C
media
Yes
Manufacturer Information
Manufacturers Part Number
PJ22BGWHL01
Brand
Lutron
sub brand
Pico Wireless
GTIN
00784276067287
UPC
784276067287
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wireless remote control
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Lighting Control
standard
FCC, IC, COFETEL, SUTEL, ANATEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat