75111CQ - 6AMP SP3T Off/On/On/On P-Chain SWTCH

Nsi

  • $11.44 (Each)
  • $11.44 (Each)

  • $57.20 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
75111CQ
Manufacturer
Nsi
Manufacturer's Part Number
75111CQ
Description
6AMP SP3T Off/On/On/On P-Chain SWTCH
Off On On On SP3T Pull Chain With Cord
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Cable Pull Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
662381751119 / 6623817511190 / 00662381751119
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.44 (Each)
Carton
$57.20 (Per 5)
Standard Packaging
$11.44 (Each)
Resources
Images
 
 
75111CQ - Small Image
 
75111CQ - Large Image
 
75111CQ - Large Image
Other Links
 
 
75111CQ - Other
Brochures
 
 
75111CQ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
1
Voltage Rating
125-250 VAC
amperage rating
NSI
actuator
Pull Chain
Material
Thermoplastic
Material, Color, and Finish
Color
Brass Pull Chain
Dimensions and Weight
Size
L=1.125 - H=1.250 - W=.742
Descriptions
Product Type
Pull Chain SP3T Off-On-On-On
Description
6AMP SP3T OFF/ON/ON/ON P-CHAIN SWTCH
Long Description
OFF ON ON ON SP3T Pull Chain with Cord
Special Features
SP3T - Off-On-On-On - Push In
Features
OFF ON ON ON SP3T Pull Chain with Cord
extra long description
NSI 75111CQ Pull Chain SP3T Off-On-
Additional Information
Warranty
1 YEAR
Contact Rating
6 AMP (125 VAC) - 3 AMP (250 VAC)
Contact Configuration
SP3T
Manufacturer Information
Manufacturers Part Number
75111CQ
Brand
NSi
GTIN
00662381751119
UPC
662381751119
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
PULL CHAIN
Packaging
Weight per each
0.05
Carton
5
Package
1
Uses, Certifications, and Standards
Application
Motor-Equipment Control
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat