621801 - 7" 13W Led Disk Light 27-5K Select White 120V

Nuvo

  • $14.18 (Each)
  • $14.18 (Each)
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
621801
Manufacturer
Nuvo
Manufacturer's Part Number
62/1801
Description
7" 13W Led Disk Light 27-5K Select White 120V
7-Inch Led Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
045923625862 / 00045923625862
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.18 (Each)
Resources
Images
 
 
621801 - Small Image
 
621801 - Large Image
 
621801 - Large Image
 
621801 - Large Image
 
621801 - Large Image
 
621801 - Large Image
 
621801 - Large Image
 
621801 - Large Image
 
621801 - Large Image
Attachments
 
 
621801 - Specification Sheet
Other Links
 
 
621801 - Other
 
621801 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
LED
Material, Color, and Finish
Style
CONTEMPORARY
fixture material
steel
Dimensions and Weight
Height
1.42
Length
7.42
Descriptions
Long Description
7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish
Special Features
Warranty: 5 Year Limited - Fixtures ; Lumens: 930-1000 ; CCT: 2700K/3000K/3500K/4000K/5000K ; Color Temperature: Warm to Cool White ; CRI: 93 ; Lamp Base: Integrated LED ; Hours Rated: 50000 ; DLC Approved: No ; Energy Star: Yes ; Location Rating: Wet ; Dimension String: H:1.42" DIA:7.42" ; CEC: California T24 Listed ; Closet Rated: No ; FCC Compliant: Yes ; JA8 Compliant: Yes ; Amps: 0.125A ; Efficacy: 62.00/64.33/66.67 lm/w ; Incandescent Equivalent: 60W ; Operating Frequency: 60Hz ; Surge Protection: Bu
Description
7" 13W LED DISK LIGHT 27-5K SELECT WHITE 120V
Product Type
7" Led Disk Light White Finish
extra long description
SATCO 62/1801 7" LED DISK LIGHT WHI
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
62/1801
GTIN
00045923625862
UPC
045923625862
Taxonomies, Classifications, and Categories
Type
FLUSH
Category Description
Led Lighting
Packaging
Weight per each
0.76
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Close to Ceiling Lighting
standard
cETLus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 621801.
Jump To:

Similar Items

Similar items are close alternatives to 621801, though they may not be 100% alike.

7-Inch Led Disk Light - CCT Selectable 3K/4K/5K - White Finish
  • Our Part #: 621664
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 62/1664
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.99) ·
621664 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat