S3127 - 70W Hid HPS ED17 Med Base 21K Clear

Satco

  • $17.99 (Each)
  • $17.99 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S3127
Manufacturer
Satco
Manufacturer's Part Number
S3127
Description
70W Hid HPS ED17 Med Base 21K Clear
Hid High Pressure Sodium Lamp, Designation: LU70/Med, 70 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
045923031274 / 00045923031274
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.99 (Each)
Resources
Images
 
 
S3127 - Large Image
 
S3127 - Small Image
Attachments
 
 
S3127 - Specification Sheet
Other Links
 
 
S3127 - Other
 
S3127 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
ED17
Wattage
70
Material, Color, and Finish
color temperature
2100
Finish
Clear
color rendering index (cri)
22
Dimensions and Weight
Diameter
2.13
Length
5.44
Descriptions
Product Type
LU70/Med
extra long description
SATCO S3127 LU70/MED
Long Description
HID High Pressure Sodium Lamp, Designation: LU70/MED, 70 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 5-7/16 IN Length, 2-1/8 IN Diameter, Burn Position: Universal
Description
70W HID HPS ED17 MED BASE 21K CLEAR
Additional Information
Base
Medium
start type
Probe Start
Operating Position
Universal
average life
24000
lumens
24k
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S3127
GTIN
00045923031274
UPC
045923031274
Taxonomies, Classifications, and Categories
Type
HIGH PRESSURE SODIUM
Category Description
SODIUM
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat