S8406 - 17W Fluo T8 24" 41K 85 Cri

Satco

  • $3.90 (Each)
  • $3.90 (Each)

  • $117.00 (Per 30)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8406
Manufacturer
Satco
Manufacturer's Part Number
S8406
Description
17W Fluo T8 24" 41K 85 Cri
Fluorescent T8 Linear Lamp, Designation: F17T8/841/Env, 17 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 1450 LM Initial, Lumens: 1350 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 23-25/32 In Length, 1 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084065 / 00045923084065
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.90 (Each)
Carton
$117.00 (Per 30)
Resources
Other Links
 
 
S8406 - Other
 
S8406 - Other
Images
 
 
S8406 - Large Image
 
S8406 - Small Image
Attachments
 
 
S8406 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17
Material
Glass; Aluminum
Shape
T8
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
85
Base Type
Medium Bi-Pin
Color Rendering Index
85
Color
White
Dimensions and Weight
Diameter
1 in
Length
24 in
Descriptions
Description
17W FLUO T8 24" 41K 85 CRI
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 20000 h Average Life, 4100 k, White, 17 W, 1450 lm Brightness (Lumens), 1 in Diameter, 24 in Length
Short Description
FLuorescent Lamp, Medium Bi Pin, T8, 85 CRI, 17 W
extra long description
SATCO S8406 F17T8/841/ENV
Additional Information
lumens
1.45k
average life
20000 h
Warranty
Avg. Rated Hour Limited
Base
Medium Bi Pin
bulb shape
T8
Brightness (Lumens)
1450 lm
Standards Met
RoHS Compliant;TCLP compliant
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
S8406
Brand
Satco
sub brand
Hygrade
GTIN
00045923084065
UPC
045923084065
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T8 Linear
Packaging
Weight per each
0.23
Carton
30
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat