100T3QCL120V - RSC QTZ Lamp

Sylvania

  • $3.00 (Each)
  • $3.00 (Each)

  • $60.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
100T3QCL120V
Manufacturer
Sylvania
Manufacturer's Part Number
100T3Q/S/CL-120V/58999
Description
RSC QTZ Lamp
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 100WATT 120volt
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Double Ended T Shape Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135589997 / 00046135589997
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.00 (Each)
Standard Packaging
$60.00 (Per 20)
Resources
Images
 
 
100T3QCL120V - Small Image
 
100T3QCL120V - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
100T3QCL120V - Specification Sheet
Other Links
 
 
100T3QCL120V - Other
 
100T3QCL120V - Other
Tech Bulletins
 
 
100T3QCL120V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Lamp Type
DOUBLE END
Shape
T3
Material, Color, and Finish
color rendering index (cri)
100
Finish
Clear
Descriptions
Product Type
100T3QSCL 120V 20/CS 1/Sku
Description
RSC QTZ LAMP
extra long description
SYL 100T3Q/S/CL-120V/58999 100T3QSC
Long Description
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 100Watt 120Volt
Additional Information
lumens
1600
average life
2000
start type
Instant
Base
R7s
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
100T3Q/S/CL-120V/58999
GTIN
00046135589997
UPC
046135589997
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight per each
0.03
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat