500T3QCL130V - 500W 130V T3 Double End Quartz Halogen Lamp

Sylvania

  • $6.28 (Each)
  • $6.28 (Each)

  • $125.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
500T3QCL130V
Manufacturer
Sylvania
Manufacturer's Part Number
500T3Q/CL-130V/58997
Description
500W 130V T3 Double End Quartz Halogen Lamp
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 500WATT 130volt
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Double Ended T Shape Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135589973 / 00046135589973
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.28 (Each)
Standard Packaging
$125.60 (Per 20)
Resources
Images
 
 
500T3QCL130V - Small Image
 
500T3QCL130V - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
500T3QCL130V - Specification Sheet
Other Links
 
 
500T3QCL130V - Other
 
500T3QCL130V - Other
Tech Bulletins
 
 
500T3QCL130V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
500 W
Shape
T3
Voltage Rating
130
Lamp Type
DOUBLE END
Material, Color, and Finish
Color Rendering Index
100
Base Type
R7S
color rendering index (cri)
100
Finish
Clear
Dimensions and Weight
Diameter
0.375 in;9.53 mm
Length
4.688 in;119 mm
Descriptions
Product Type
Halogen Lamp
Description
500W 130V T3 DOUBLE END QUARTZ HALOGEN LAMP
Short Description
Tungsten Halogen Lamp, Double End, T3 Quartz, Clear Finish, RSC, 500 Watt, 130 Volt
extra long description
SYL 500T3Q/CL-130V/58997 500T3QCL 1
Long Description
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 500Watt 130Volt
Additional Information
Brightness (Lumens)
8750 lm
average life
2000 h
Filament Type
CC-8
package quantity
20 CA
lumens
8750
start type
Instant
Base
R7s
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
500T3Q/CL-130V/58997
GTIN
00046135589973
UPC
046135589973
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat