FP5450W850H0SSEC - 50W T5 48" 5000K Ho 85cri

Sylvania

  • $23.27 (Each)
  • $23.27 (Each)

  • $930.80 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP5450W850H0SSEC
Manufacturer
Sylvania
Manufacturer's Part Number
FP54/50W/850/HO/SS/ECO/21072
Description
50W T5 48" 5000K Ho 85cri
50W, T5 Pentron High Output (Ho) Supersaver Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135210723 / 00046135210723
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.27 (Each)
Standard Packaging
$930.80 (Per 40)
Resources
Images
 
 
FP5450W850H0SSEC - Small Image
 
FP5450W850H0SSEC - Large Image
 
FP5450W850H0SSEC - Large Image
Attachments
 
 
FP5450W850H0SSEC - Specification Sheet
Other Links
 
 
FP5450W850H0SSEC - Other
 
FP5450W850H0SSEC - Other
Tech Bulletins
 
 
FP5450W850H0SSEC - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
PROGRAMMED RAPID START
Shape
T5
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
82
Finish
Phosphor Coated
Base Type
Miniature Bi-Pin
Color Rendering Index
82
Color
Cool White
Dimensions and Weight
Diameter
0.67 in
Length
48 in;1219.2 mm
Descriptions
Long Description
50W, T5 PENTRON high output (HO) SUPERSAVER fluorescent lamp, 5000K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC
Special Features
COOL WHITE
Description
50W T5 48" 5000K HO 85CRI
Product Type
Fluorescent Lamp
extra long description
SYL FP54/50W/850/HO/SS/ECO/21072 FP
Short Description
Fluorescent Lamp, Miniature Bi Pin, T5, 82 CRI, 50 W
Additional Information
average life
40000 h
lumens
4250 Initial Lumens at 25 Degrees C LM
total harmonic distortion
Ballast Dependent
Base
Miniature Bipin
start type
Programmed Rapid Start
bulb shape
T5
Brightness (Lumens)
4310 lm
Minimum Operating Temperature
+25 °C
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
21072
Brand
SYLVANIA
GTIN
00046135210723
UPC
046135210723
Taxonomies, Classifications, and Categories
Type
FLUORESCENT
Category Description
Fluorescent
Packaging
Weight
0.27 lb/EA
Weight per each
0.27
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat