Add More Items
View All Quick Selects
Below you can add an image for 'Steel Uninsulated Set Screw Emt Connectors' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 In Length, 0.11 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$45.32
Per 100
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 In Length, 0.82 In Diameter, 0.46 In Thread Length, 0.08 LB/Ea
$28.32
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 0.19 LB/Ea
$77.57
Emt Set Screw Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.5 In Length, 2.34 In Diameter, 0.72 In Thread Length, 0.53 LB/Ea
$320.94
Emt Set Screw Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.34 In Length, 1.66 In Diameter, 0.66 In Thread Length, 0.34 LB/Ea
$152.90
Emt Set Screw Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.35 In Length, 1.89 In Diameter, 0.69 In Thread Length, 0.39 LB/Ea
$226.32
Emt Set Screw Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.38 In Length, 3.15 In Diameter, 0.84 In Thread Length, 1.35 LB/Ea
$969.26
Emt Set Screw Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 5.8 In Length, 1.7 LB/Ea
Nacogdoches Availability: Out Of Stock
$1,115.70
Emt Set Screw Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.72 In Length, 4.77 In Diameter, 0.87 In Thread Length, 2.2 LB/Ea
$1,650.14
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-1/2 In Length, 1 In Diameter, 0.0005 LB/Ea
$42.04
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-1/2 In Length, 7/8 In Diameter, 0.0002 LB/Ea
$25.81
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-5/8 In Length, 1-3/8 In Diameter, 0.0008 LB/Ea
$72.19
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.09 In Length, 1.08 In Diameter, 7/16 In Thread Length, 15.00 LB/100
$155.70
Emt Set Screw Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2-7/8 In Length, 2-3/8 In Diameter, 0.0223 LB/Ea
$287.44
Emt Set Screw Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2-5/16 In Length, 1-3/4 In Diameter, 0.003 LB/Ea
$139.37
Emt Set Screw Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2-1/2 In Length, 2 In Diameter, 0.0078 LB/Ea
$202.70
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Non-Insulated, Steel, Two Tightening Screws, 3-1/2"
$1,413.94
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.03 In Length, 0.84 In Diameter, 7/16 In Thread Length, 10.00 LB/100
$97.81
Features:1 3/16IN Dia X 1 5/16IN Length, 7/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
$261.90
Features:1 3/4IN Dia X 1 11/16IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
$560.34
20
Popularity
Default