Add More Items
View All Quick Selects
Below you can add an image for 'Steel One Hole Emt Straps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
One Hole Strap, 3/4 In Trade Size, Zinc Electro-Plate, 1.25 In Length, 0.63 In Width, 0.0362 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$38.97
Per 100
One Hole Strap, 1/2 In Trade Size, Zinc Electro-Plate, 1.13 In Length, 0.63 In Width, 0.0294 LB
$27.96
One Hole Strap, 1 In Trade Size, Zinc Electro-Plate, 1.56 In Length, 0.75 In Width, 0.0566 LB
$62.78
One Hole Strap, 1-1/4 In Trade Size, Zinc Electro-Plate, 1.88 In Length, 0.88 In Width, 0.085 LB
$127.02
One Hole Strap, 1-1/2 In Trade Size, Zinc Electro-Plate, 2.5 In Length, 1.25 In Width, 0.145 LB
$176.14
One Hole Strap, 2 In Trade Size, Zinc Electro-Plate, 2.83 In Length, 1.25 In Width, 0.21 LB
$245.56
Mighty-Hold™ Dual Universal Steel One Hole Strap. Accomodates Sizes 14/2 to 10/3 Ac/MC/McIa In Steel and Aluminum. FMC Steel and Aluminum In 3/8" Trade Side.
$44.79
One Hole Strap, 3/8 In Trade Size, Zinc Electro-Plated, 1-1/16 In Length, 5/8 In Width, 0.0187 LB
Nacogdoches Availability: Out Of Stock
$22.00
3/4" Steel Straps - Emt - 1 Hole Usa
$15.00
1/2" Steel Straps - Emt - 1 Hole Usa
$14.01
One Piece Clamp Back and Strap Combination, 1 Hole, Steel, 1/2" - 3/4" Trade Size. Patent Pending
$343.32
1-1/4" Steel Straps - Emt - 1 Hole Usa
$61.99
One Piece Clamp Back and Strap Combination, 1 Hole, Steel, 3/4" - 1" Trade Size. Patent Pending
$453.76
1" Steel Straps - Emt - 1 Hole Usa
$34.01
2" Steel Straps - Emt - 1 Hole Usa
$1.10
Each
One Hole Push On Straps Steel, 1-1/4 In. Trade Size
$8.44
Eaton Crouse-Hinds Series Emt Clamp, Steel, 1/2", Heavy Gauge
$27.28
1-1/2" Steel Straps - Emt - 1 Hole Usa
$132.00
Features:1.96IN Length X 0.63IN Width X 0.98IN Height, 9/32IN Dia Hole, For Emt, Standard:Ul, Csa, Size:0.75IN, Material:Steel, Finish:Zinc Plated
$66.42
One Hole Snap Strap, Conduit Size 3/4 Inch, Length 1.96 Inches, Width 0.62 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
$89.81
20
Popularity
Default