Add More Items
View All Quick Selects
Below you can add an image for 'Steel Two Hole Emt Straps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Two Hole Strap, 2 In Trade Size, Zinc Electro-Plate, 4.63 In Length, 0.1112 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$107.70
Per 100
Two Hole Strap, 1-1/2 In Trade Size, Zinc Electro-Plate, 4 In Length, 0.0857 LB
$93.27
Two Hole Strap, 3/4 In Trade Size, Zinc Electro-Plate, 2.13 In Length, 0.0183 LB
$30.49
Two Hole Strap, 1-1/4 In Trade Size, Zinc Electro-Plate, 3.62 In Length, 0.059 LB
$80.97
Two Hole Strap, 1 In Trade Size, Zinc Electro-Plate, 2.93 In Length, 0.0471 LB
$62.54
Two Hole Strap, 1/2 In Trade Size, Zinc Electro-Plate, 2.13 In Length, 0.0154 LB
$25.41
1" Steel Straps - Emt - 2 Hole Usa
Nacogdoches Availability: Out Of Stock
$30.00
3/4" Steel Straps - Emt - 2 Hole Usa
$21.00
2" Steel Straps - Emt - 2 Hole Usa
$95.46
1-1/4" Steel Straps - Emt - 2 Hole Usa
$60.00
Two Hole Strap, Steel Material, Zinc Plated Finish, Surface Mounting, 22 Ga Thickness, 3/8 In. Strap Size
$19.94
1-1/2" Steel Straps - Emt - 2 Hole Usa
$66.00
1/2" Steel Straps - Emt - 2 Hole Usa
$18.00
1/2" 2-Hole Emt Strap, Click On Type, Plated Steel
$0.18
Each
3/4 Inch, Steel Two Hole Strap-Zinc Plated, For Use With Rigid/Imc Conduit
$61.74
20
Popularity
Default