Add More Items
View All Quick Selects
Below you can add an image for 'Power Transformers, Etc. - Control Transformers' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 150 Kva
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$101.01
Each
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 50va
Nacogdoches Availability: In Stock
$71.99
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 3.819 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10 LB
$122.48
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 100 Va, 3.386 In Overall Length, 3.386 In Overall Width, 2.874 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 4.2 LB
$86.82
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 100 Kva
$93.83
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
$58.84
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5.512 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 LB
$195.98
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 250va
$166.60
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 500 Kva
$228.90
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 75va
$80.50
Eaton Type Mte, Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, Cu Magnet Wire, 55°C, 75 Va
$108.52
Machine Tool Rated Molded Industrial Control Transformer, 120X240 PV, 12X24 SV, 250 Kva
$159.88
Machine Tool Rated Molded Industrial Control Transformer, 120X240 PV, 12X24 SV, 50va
$75.55
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 12X24 SV, 50va
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 750 Kva
$293.25
Machine Tool Rated Molded Industrial Control Transformer, 120X240 PV, 12X24 SV, 75 Kva
$84.18
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 50 Kva, Primary and Secondary Fuse Clips Included
$81.65
480V Step Down Autotransformer. 480V to 277V, Max Wattage 150W, Open Core
$42.69
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 150 Kva, Primary and Secondary Fuse Clips Included
$128.80
Eaton Type Mte, Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 150 Va
$316.88
20
Popularity
Default