Add More Items
View All Quick Selects
Below you can add an image for 'Fluorescent General Purpose Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Tandem Strip, T8 Bulb Shape, 48 In Length, 4-1/4 In Width, 3-1/2 In Height, 277 V Ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$109.98
Each
Tandem Strip, T8 Bulb Shape, 97.063 In Length, 5.0 In Width, 2.375 In Height, 120/277 V Ac, 32 W, Electronic Ballast, 4 Lamps, Narrow Steel Housing Material, Surface Mount, 11.3999 LB/Ea
$86.45
Tandem Strip, T8 Bulb Shape, 49.375 In Length, 4.75 In Width, 2.25 In Height, 120/277 V Ac, 32 W, Electronic Ballast, 2 Lamps, Narrow Steel Housing Material, Surface Mount, 5.55 LB/Ea
$75.98
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 5.4 LB/Ea
Nacogdoches Availability: In Stock
$72.97
*Delisted* 8' 2 Lamp Strip Electronic Ballast, T12
$222.41
Strip Light, T12 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120 V, 96 W, Electronic Ballast, Rapid, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Strip Mount, 12 LB/Ea
$258.77
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 LB/Ea
$163.99
Narrostriplight, Retail and Residential Application, T8 Bulb Shape, Baked White Enamel Finish, 3-5/16 In;84 MM Height, Die Formed Code Gauge Steel Housing Material, 2-3/4 In;70MM Length, Cul Listed;Ul Listed, Allpro(R) Sub Brand
$90.28
8' 4LMP 32W T8 Retro Strip
$53.00
Strip 4FT 2L 32W 120-277V T8 Bal
$42.46
Strip Light, T8 Bulb Shape, 96 In Length, 4-7/16 In Width, 1-13/16 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 4 Lamps, Die-Formed Steel Housing Material, Baked White Enamel, 11 LB/Ea
$61.00
Col CS8-254-4EPU Strip 8FT 2L 54W 1
$100.00
Striplight Heavy Duty Channel, 4 Foot, 2 Lamps In Cross Section, Ratedfora 60 Watt T12 Lamp, Electronic Programmed Start Ballast, 120-277VOLTAGE.
$80.86
Lith TZ 2 54T5HO Mvolt 1/4 Geb10ps
$211.85
Heavy-Duty Strip -20 F Ballast
$110.31
Lith Z132 MV Narrow Strip , 32W, In
$63.38
Keyless Compact Fluorescent FXTR
$2,734.67
Per 100
Pull Chain Compact Fluorescent FXTR
$39.06
Tandum 54WT5HO 2lite
Total Availability: Out of Stock
$251.24
Strip Light, T8 Bulb Shape, 96 In Length, 4-7/16 In Width, 1-13/16 In Height, 120/277 V Ac, 59 W, Electronic Ballast, Instant, 2 Lamps, Die-Formed Steel Housing Material, Baked White Enamel
$63.69
20
Popularity
Default