– Available in Nacogdoches (change location)
– Available for order
#Indicates the number of items selected for that category.

Enter Quantities by:

Conduit 0

Galvanized Rigid

Diameter — 1/2"
$2.9986 (for 1 Foot)
Diameter — 3/4"
$3.0869 (for 1 Foot)
Diameter — 1"
$4.9135 (for 1 Foot)
Diameter — 1-1/4"
$7.228 (for 1 Foot)
Diameter — 1-1/2"
$8.1404 (for 1 Foot)
Diameter — 2"
$9.9971 (for 1 Foot)
Diameter — 2-1/2"
$19.6072 (for 1 Foot)
Diameter — 3"
$22.2649 (for 1 Foot)
Diameter — 3-1/2"
$29.1526 (for 1 Foot)
Diameter — 4"
$30.8634 (for 1 Foot)

Intermediate Metal

Diameter — 1/2"
$1.5676 (for 1 Foot)
Diameter — 3/4"
$1.853 (for 1 Foot)
Diameter — 1"
$2.8404 (for 1 Foot)
Diameter — 1-1/4"
$3.9818 (for 1 Foot)
Diameter — 1-1/2"
$4.9577 (for 1 Foot)
Diameter — 2"
$6.2146 (for 1 Foot)
Diameter — 2-1/2"
$13.2312 (for 1 Foot)
Diameter — 3"
$17.2976 (for 1 Foot)
Diameter — 3-1/2"
$20.3343 (for 1 Foot)
Diameter — 4"
$22.8428 (for 1 Foot)

Panel 0

Nema 3R Outdoor

1 Phase 200-Amp Main Breaker 8
$355.85 (for 1 Each)
2" Hub
$31.69 (for 1 Each)

Breakers 0

Pole — 1

Amp — 15
$11.63 (for 1 Each)
Amp — 20
$13.75 (for 1 Each)
Amp — 30
$12.21 (for 1 Each)
Amp — 40
$12.79 (for 1 Each)
Amp — 50
$13.44 (for 1 Each)

Pole — 2

Amp — 50
$27.47 (for 1 Each)
Amp — 60
$30.00 (for 1 Each)
Amp — 70
$59.56 (for 1 Each)
Amp — 80
$81.56 (for 1 Each)
Amp — 90
$84.08 (for 1 Each)
Amp — 100
$88.43 (for 1 Each)

Conduit 0

2"

Conduit — PVC SCH 40
$1.8889 (for 1 Foot)
Conduit — EMT
$4.0376 (for 1 Foot)
Conduit — Rigid
$9.9971 (for 1 Foot)

Conduit Nipple 0

2" Diameter

Length — 4"
$9.0925 (for 1 Each)
Length — 6"
$12.1251 (for 1 Each)

Service Entrance Hardware 0

2" Weatherhead
$18.8204 (for 1 Each)
2" Pipe Insulater
$29.0296 (for 1 Each)
Screw-In Insulator
$27.3113 (for 1 Each)
Wedge Clamp 2/0 - #2 Sol
$13.8106 (for 1 Each)

PVC Elbows & Fittings 0

2" Sch 40

Std 90 Degree Elbow
$7.7688 (for 1 Each)
45 Degree Elbow
$7.5565 (for 1 Each)
Coupling
$1.3632 (for 1 Each)
Male Adapter
$2.0139 (for 1 Each)
Locknut
$2.0664 (for 1 Each)
Female Adapter
$1.9983 (for 1 Each)

PVC Cement 0

Pint
$22.3547 (for 1 Each)
Quart
$37.3614 (for 1 Each)

EMT Strap & Fittings 0

2"

Weather Tight Compression Conn
$6.4836 (for 1 Each)
Lock Nut
$2.0664 (for 1 Each)
Sealing Locknut
$8.9426 (for 1 Each)
Plastic Bushing
$0.8528 (for 1 Each)
Grounding Bushing
$12.9016 (for 1 Each)
1 Hole EMT Strap
$2.4556 (for 1 Each)
2 Hole EMT Strap
$1.077 (for 1 Each)
1 Hole Rigid Strap
$2.0416 (for 1 Each)
2 Hole Rigid Strap
$1.6937 (for 1 Each)

Wire 0

Total Length

THHN 1/0 Copper
$3.27357 (for 1 Foot)
THHN 2/0 Copper
$4.0327 (for 1 Foot)
URD 4/0 Aluminum
$2.66511 (for 1 Foot)

Grounding 0

Ground — 5/8" Copper Rod

6 Foot
$23.14 (for 1 Each)
8 Foot
$23.84 (for 1 Each)

Ground — Clamp

5/8" Acorn Clamp
$3.2438 (for 1 Each)
1/2" to 1" Split Clamp
$2.4911 (for 1 Each)

Wire Lube & Tape 0

33+ Black Tape
$8.79 (for 1 Each)
1 Quart Wire Lube
$14.65 (for 1 Each)
1 Gallon Wire Lube
$34.18 (for 1 Each)

Begin Live Chat