FB442 - 13.4 Cu In Fan Box

Arlington

  • $6.76 (Each)
  • $6.76 (Each)

  • $168.91 (Per 25)

  • $675.64 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB442
Manufacturer
Arlington
Manufacturer's Part Number
FB442
Description
13.4 Cu In Fan Box
L-Shaped Fan and Fixture Mounting Box. 70LB Fan, 200LB Fixture Rated For 1/2" or 5/8" Drywall. 13.4 Cu. 2 Hour Fire Rating.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997721945 / 00018997721945
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.76 (Each)
Carton
$168.91 (Per 25)
Resources
Images
 
 
FB442 - Large Image
 
FB442 - Small Image
 
FB442 - Large Image
Attachments
 
 
FB442 - Specification Sheet
Other Links
 
 
FB442 - Other
 
FB442 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(4.250) x W(4.236) x H(3.773)
Descriptions
Description
13.4 CU IN FAN BOX
Long Description
Fan Box, Plastic, Black, 4.236 in Overall Width, 4.250 in Overall Height, 0.250 lb/EA
Special Features
Includes Center Screw, Installed NM Cable Connector
Product Type
Fan Mounting Box
Fan Box
Short Description
L-Shaped Fan and Fixture Mounting Box, Plastic, 4.250 in (H)
extra long description
ARL FB442 FAN BOX 13.4 CU. IN.
Additional Information
for use with
Fan and Fixture
Overall Height
4.250 in
Overall Width
4.236 in
includes
Center Screw, Installed NM Cable Connect
Standards Met
ECCN:EAR99 Certifications
package quantity
25 PC per Unit PK;25 PC per Standard PK
Made in USA
yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FB442
GTIN
00018997721945
UPC
018997721945
Taxonomies, Classifications, and Categories
Type
Fan and Fixture Mounting Box
Category Description
STEEL BOXES & COVERS
Packaging
Weight
0.250 lb/EA
Weight per each
0.25
Carton
25
Uses, Certifications, and Standards
Application
Fan and Fixtures
Mounting
SCREW
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat