Add More Items
View All Quick Selects
Below you can add an image for 'Ceiling Fan Parts & Accessories' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fan Box, Plastic, Black, 4.236 In Overall Width, 4.250 In Overall Height, 0.250 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$675.64
Per 100
Ceiling Box, Steel, 4.000 In Overall Width, 2.674 In Overall Height, 1.775 LB/Ea
$2,348.75
Fan Box, Plastic, Black, 4.250 In Overall Width, 4.250 In Overall Height, 0.138 LB/Ea
Nacogdoches Availability: Out Of Stock
$511.46
Pancake Fan Box, Plastic, 4.250 In Overall Width, 4.250 In Overall Height, 0.136 LB/Ea
$598.32
Round Fan/Fixture Vaportight Box, Volume 26 Cubic Inches, Diameter 4 Inches, Depth 2-3/4 Inches, Color Black, Polycarbonate, Mounting Means #3 Bracket, Mounting Means 16 Inch to 24 Inch Adjustable Hanger Bar
$5,304.94
Fan Box, Plastic, 4.250 In Overall Width, 4.250 In Overall Height, 0.204 LB/Ea
$607.75
Nail-On Fan Box, Plastic;Steel, 4.250 In Overall Width, 4.250 In Overall Height, 0.668 LB/Ea
$1,245.86
22.5 Ci 4 In RND Unv HGR KLMP 35 LB Fan
$2,328.05
Saf-T-Bar, Metal Material, Silver, Tee Shape, 3.62 In Overall Length, 24 In Overall Width, 2.38 In Overall Height, 2.23 LB
$18.27
Each
Steel Fan and Fixture Box With Adjustable Mounting Bracket For Existing Construction. Adjusts From 16" to 24" On Center Spacing. 2" Deep Box. 20.0 Cu. In.
$4,632.90
Steel Pan Box, Fan and Fixture Rated Mounting Boxes. 70LB Fan, 200LB Fixture Rated. For 1/2" and 5/8" Drywall. 6.0 Cu. In.
$686.00
Low Pro Nail-On Fan Box, Plastic;Steel, 5.790 In Overall Width, 4.240 In Overall Height, 0.688 LB/Ea
$1,737.19
Steel Octagonal Fan and Fixture Mounting Box. 70LB Fan Rated, 200LB Fixture Rated. 2" Box Depth. 20.0 Cu. In. With Side Mounting Bracket.
$17.97
Fan Box, Plastic, Black;Silver, 4.233 In Overall Width, 2.548 In Overall Height, 1.460 LB/Ea
$2,087.29
Fan and Fixture Mounting Box For New Construction. Fits Cathedral Ceilings Up to 80 Degrees or Larger. 70LB, 200LB Fixture. Paintable Textured Finish. 14.5 Cu. In. 8" Square Mounting Surface Handles Fans With Larger Canopies. Expandable Bracket Holds Box Securely Between Joists.
$165.53
Fan Mounting Box, Plastic, 6.250 In Overall Width, 6.250 In Overall Height, 0.270 LB/Ea
$840.33
Ceiling Fan Box, Plastic, 7.881 In Overall Width, 7.881 In Overall Height, 0.898 LB/Ea
$4,138.32
Lke 2 Hole Cap, Nut & Finial In Aged Bronze Textured
$7.80
Acc. Cap & Finial For LK8, 9, 12, 14 Oiled Bronze
L-Shaped Fan and Fixture Mounting Box. 70LB Fan, 200LB Fixture Rated For 1/2" or 5/8" Drywall. 18.3 Cu. 2 Hour Fire Rating.
$12.14
20
Popularity
Default