B22SH120SS6 - BLTD 1-5/8X1-5/8X120 12GA SS6 SLTD CHNL, 2" CNTR

Eaton

  • $270.89 (Per 10 Feet)
  • $27.09 (Per Foot)

  • $270.89 (Per 10 Feet)

  • $2,708.90 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SH120SS6
Manufacturer
Eaton
Manufacturer's Part Number
B22SH-120SS6
Description
BLTD 1-5/8X1-5/8X120 12GA SS6 SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 316, SH, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101805 - Stainless steel channels
UPC/GTIN
781011213213 / 00781011213213
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$27.09 (Per Foot)
Carton
$27.09 (Per Foot)
Standard Packaging
$270.89 (Per 10 Feet)
Resources
Attachments
 
 
B22SH120SS6 - Specification Sheet
Images
 
 
B22SH120SS6 - Small Image
 
B22SH120SS6 - Large Image
Other Links
 
 
B22SH120SS6 - Other
 
B22SH120SS6 - Other
Tech Bulletins
 
 
B22SH120SS6 - Tech Bulletin
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
STAINLESS STEEL TYPE 316
material composition
316 Stainless Steel
material standard
ASTM A240
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
extra long description
B-LINE B22SH-120SS6 CHNL, 1 5/8" X
Description
BLTD 1-5/8X1-5/8X120 12GA SS6 SLTD CHNL, 2" CNTR
Product Type
CHNL, 1 5/8" X 1 5/8", 9/16" X 7/8" Slotted Holes, 12 Ga, 120"
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Stainless steel type 316, SH, 12 Gauge
Special Features
2 In Center Spacing
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
slot size
7/8 In Length X 9/16 In Width
Manufacturer Information
Manufacturers Part Number
B22SH-120SS6
Brand
Eaton
GTIN
00781011213213
UPC
781011213213
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
1.82 lb/ft
Weight per foot
1.82
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Not Applicable
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherGeneration - Renewable En
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B22SH120SS6.
Jump To:

Similar Items

Similar items are close alternatives to B22SH120SS6, though they may not be 100% alike.

Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Half Slotted Type 31...
  • Our Part #: A1200HS10T316SS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A1200HS 10T316SS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($398.49) · 500 Feet ($19,924.65) ·
A1200HS10T316SS - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$398.49

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat