BBS1 - 1A 600V 13/32X1-3/8 Fa Midget Fuse

Eaton

  • $20.42 (Each)
  • $20.42 (Each)
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
BBS1
Manufacturer
Eaton
Manufacturer's Part Number
BBS-1
Description
1A 600V 13/32X1-3/8 Fa Midget Fuse
Eaton Bussmann Series BBS Fuse, 1 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 600 Vac, Nickel-Plated Brass Endcaps, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712707435 / 00051712707435
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.42 (Each)
Resources
Images
 
 
BBS1 - Large Image
 
BBS1 - Large Image
 
BBS1 - Small Image
 
BBS1 - Large Image
 
BBS1 - Video
Attachments
 
 
BBS1 - Specification Sheet
Specifications Sheets
 
 
BBS1 - Specification Sheet
Other Links
 
 
BBS1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1 Amp
interrupt rating
10 kAIC
Voltage Rating
600 V ac
connection
Ferrule End X Ferrule End
Material
Fiber (Tube);Brass (End Cap)
Current Rating
1 A
Terminal Type
Ferrule
Dimensions and Weight
Size
13/32 In Diameter X 1-3/8 In Length
Diameter
0.41 in
Overall Length
1.38 in
Descriptions
Product Type
Fuse
Description
1A 600V 13/32X1-3/8 FA MIDGET FUSE
Long Description
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 1 A, 600 V ac, Fiber (Tube);Brass (End Cap) Material, Ferrule Terminal, 0.41 in Diameter, 1.38 in Overall Length, 0.02 lb
Special Features
Nickel Plated Brass Endcap
Features
For superior protection, Eaton recommends upgrading to Bussmann series Low-Peak(TM) Class CC fuses. See data sheet No.1023.
Short Description
1 A, 600 VAC, Fast Acting Midget Fuses
extra long description
BUSS BBS-1 BUSS MIDGET FUSE FAST AC
Additional Information
dimensions
1.3800 IN X 0.4100 IN X 0.4100 IN
class
Supplemental
Fuse Speed
Fast Acting
Fuse Class
Class CC
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;Guide JDYX;File E19180;CSA C22.2 NO. 248.14 Certified;CE Certified
package quantity
10 CT
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
BBS-1
Brand
Eaton
GTIN
00051712707435
UPC
051712707435
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Control Circuits;Gaseous Vapor Fixture;HID Ballasts;Electronic Circuits and Hand-Held Meters
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BBS1.
Jump To:

Similar Items

Similar items are close alternatives to BBS1, though they may not be 100% alike.

Eaton Edison Ebs Fuse, Economical Design, Supplemental Protection For Non-Induct...
  • Our Part #: EBS1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EBS1
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($325.10) ·
EBS1 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.51

Each

QTY:
Each
Add
BLS Fuses Are 1-3/8" Long In Contrast to Other Midget Fuses Which Are 1-1/2". Th...
  • Our Part #: BLS1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BLS001
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BLS1 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Fuse SBS - Midget - Fast-Acting 600VAC 1A Ferrule
  • Our Part #: SBS1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SBS1
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($100.00) ·
SBS1 - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BBS1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BBS-1 Eaton Bussmann 00051712707435
BLS-1 SSAC 00079458120318
SBS-1 Mersen 00782001907730

* All prices subject to change.

Begin Live Chat