BBS10 - 10A 600V 13/32X1-3/8 Fa Midget Fuse

Eaton

  • $28.17 (Each)
  • $28.17 (Each)

  • $281.70 (Per 10)
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
BBS10
Manufacturer
Eaton
Manufacturer's Part Number
BBS-10
Description
10A 600V 13/32X1-3/8 Fa Midget Fuse
Eaton Bussmann Series BBS Fuse, 10 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Nickel-Plated Brass Endcaps, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712707503 / 5027590449274 / 00051712707503
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.17 (Each)
Carton
$281.70 (Per 10)
Resources
Images
 
 
BBS10 - Large Image
 
BBS10 - Large Image
 
BBS10 - Small Image
 
BBS10 - Video
Attachments
 
 
BBS10 - Specification Sheet
Other Links
 
 
BBS10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10 Amp
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass endcaps
interrupt rating
10000 Amp (RMS Symmetrical)
Voltage Rating
250 VAC
Dimensions and Weight
Size
13/32 In Diameter X 1-3/8 In Length
Descriptions
Product Type
Buss Midget Fuse Fast Acting
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Description
10A 600V 13/32X1-3/8 FA MIDGET FUSE
extra long description
BUSS BBS-10 BUSS MIDGET FUSE FAST A
Long Description
Eaton Bussmann series BBS fuse, 10 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 250 Vac, Nickel-plated brass endcaps, Standard, 250 V
Special Features
Nickel Plated Brass Endcap
Additional Information
media
Yes
dimensions
0.3700 IN X 0.3700 IN X 1.3100 IN
class
Supplemental
Manufacturer Information
Manufacturers Part Number
BBS-10
Brand
Eaton
GTIN
00051712707503
UPC
051712707503
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BBS10.
Jump To:

Similar Items

Similar items are close alternatives to BBS10, though they may not be 100% alike.

Eaton Edison Ebs Fuse, Economical Design, Supplemental Protection For Non-Induct...
  • Our Part #: EBS10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EBS10
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($522.10) ·
EBS10 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.21

Each

QTY:
Each
Add
BLS Fuses Are 1-3/8" Long In Contrast to Other Midget Fuses Which Are 1-1/2". Th...
  • Our Part #: BLS10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BLS010
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BLS10 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to BBS10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BBS-10 Eaton Bussmann 00051712707503
BLS-10 SSAC 00079458120653
SBS-10 Mersen 00782001907846

* All prices subject to change.

Begin Live Chat