932852KIT - 220-240V 50-60HZ Ac Coil 65MM Freedom Contactor Ki

Eaton

  • $433.49 (Each)
  • $433.49 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
932852KIT
Manufacturer
Eaton
Manufacturer's Part Number
932852KIT
Description
220-240V 50-60HZ Ac Coil 65MM Freedom Contactor Ki
Motor Control Renewal Parts/Accessories- Coil and Contactor, 220 to 240 V, 65 MM Size, 3 LB
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685884240 / 00786685884240
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$433.49 (Each)
Resources
Images
 
 
932852KIT - Small Image
 
932852KIT - Large Image
 
932852KIT - Large Image
 
932852KIT - Large Image
 
932852KIT - Large Image
 
932852KIT - Large Image
Specifications Sheets
 
 
932852KIT - Specification Sheet
Attachments
 
 
932852KIT - Specification Sheet
Other Links
 
 
932852KIT - Other
 
932852KIT - Other
 
932852KIT - Other
 
932852KIT - Other
Brochures
 
 
932852KIT - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
65 mm
Descriptions
Product Type
Motor Control Renewal Parts/Accessories- Coil and Contactor
Long Description
Motor Control Renewal Parts/Accessories- Coil And Contactor, 220 to 240 V, 65 mm Size, 3 lb
Short Description
Motor Control Renewal Parts/Accessories- Coil and Contactor,3 lb
Description
220-240V 50-60HZ AC COIL 65MM FREEDOM CONTACTOR KI
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
extra long description
ETN 9-3285-2 220-240V 50-60HZ AC CO
Additional Information
accessory type
Motor Control Renewal Parts/Accessories
Coil Voltage
220 to 240 V
dimensions
2.0000 IN X 2.3100 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
932852KIT
GTIN
00786685884240
UPC
786685884240
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Motor control renewal parts/accessories
Availability
Status
Inactive
Packaging
Weight
3 lb
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Parts and Accessories
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat